Shop All Disposable Suits & Coveralls
Dupont
Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper
Mfr # TY120SWHXL0025NF
Zoro # G2099137
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Reduced Spray
- Disposable Clothing Primary Material Tyvek(R) 400
- Material Tyvek(R) 400
- Closure Type Zipper
- Standards ASTM D6978, ASTM F1383, EN 369, EN 374-3, EN ISO 6529 (Method A and B), MIL-STD-282
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # TY120SWHXL0025NF
- Zoro # G2099137
- UPC # 888120013403
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | XL |
Fits Chest Size | 42-1/4 in to 45-3/4 in |
Named Size | XL |
Height - Minimum | 68 in |
Chest Size - Maximum | 46 1/4 in |
Chest Size - Minimum | 42 3/4 in |
Height - Maximum | 74 in |
Description
Collared Disposable Coveralls, Ankle Closure Open, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 46 1/4 in, Chest Size - Minimum 42 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Open, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNDSTROM SAFETY Pre-Filter Holder, Universal Size, PK5 (R01-0605)
- HONEYWELL SAFETY PRODUCTS North Silicone Full Facepiece Respirator, Small (RU65001S)
- CONDOR 12" Chemical Resistant Gloves, PVC, XL, 1 PR (2YEN7)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWHMD0025NF)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGY7X000600)
- DUPONT Collared Disposable Coverall, 25 PK, White, SMS, Zipper (PB120SWHMD002500)
- DUPONT Disposable Clothing, M, White, Tyvek, Zipper (CVCH11-M)
- DUPONT DuPont Tychem 2000 Coverall, Hood, Elastic Wrist/Ankle, Stormflap, NAFTA, Yellow, 3X, 12/Qty (QC127SYL3X0012NF)
- DUPONT DuPont Tychem 2000 Coverall, Hood, Elastic Wrist/Ankle, Stormflap, Serged Seam, Yellow, 2X, 12/Qty (QC127SYL2X001200)
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44303)
- Dupont Disposable Suits & Coveralls