Shop All Disposable Suits & Coveralls
Dupont
Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper
Mfr # TY120SWHMD0025NF
Zoro # G3114076
original price:
$313.76
24% off
new price: $237.99
/pk 25, $9.52/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Reduced Spray
- Fabric Weight 1.2 oz
- Cuff Styles Open
- Seam Style Serged
- Coverall Style Collared Coverall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TY120SWHMD0025NF
- Zoro # G3114076
- UPC # 888120013380
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 36-1/4 in to 40-3/4 in |
Disposable Clothing Size | M |
Chest Size - Maximum | 40 1/4 in |
Height - Maximum | 69 in |
Named Size | M |
Chest Size - Minimum | 36 3/4 in |
Height - Minimum | 60 in |
Description
Collared Disposable Coveralls, Ankle Closure Open, Anti-Static Yes, Attached Hood No, Chest Size - Maximum 40 1/4 in, Chest Size - Minimum 36 3/4 in, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared Coverall, Cuff Style Open, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Hazard Type Hazardous Dry Particulates, Non-Hazardous Aerosols, Non-Hazardous Dry Particulates, Non-Hazardous Liquids
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Nectar Thick Liquids Label 5/16 x 1-1/4" (D-2449)
- CONDOR OUTDOOR PRODUCTS BASE II ZIP PULLOVER, COYOTE BROWN, XL (603-498-XL)
- ARIAT Size 9 Men's Western Boot Steel Work Boot, Brown (10014241)
- WOLVERINE Size 13 Men's 6 in Work Boot Composite Work Boot, Dark Brown (W10314)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWHXL0025NF)
- DUPONT Hooded Disposable Coverall, L, 25 PK, Blue, SMS, Zipper (PB127SBULG002500)
- DUPONT Coveralls, 4 PK, White, Tychem(R) 4000, Zipper (SL121TWH5X000400)
- DUPONT Encapsulated Suit, Yellow, Tychem(R) 10000, Zipper (TK555TLYXL000100)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC180SWHMD002500)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL125TWH2X000600)
- INTERNATIONAL ENVIROGUARD SMS Coverall with hood, 5XL, White, PK25, 5XL, 25 PK, White, SMS, Zipper (2225)
- Dupont Workwear and Protective Clothing