Shop All Disposable Suits & Coveralls
Dupont
Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper
Mfr # NG127SWH6X0025NP
Zoro # G3712348
product price: $192.99
/pk 25, $7.72/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Cuff Style Elastic
- Ankle Style Elastic
- Thickness 10 mil
- Coverall Style Hooded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # NG127SWH6X0025NP
- Zoro # G3712348
- UPC # 888120004821
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 56 3/4 in to 60 1/4 in |
Disposable Clothing Size | 6XL |
Fits Waist Size | 29 3/4 in to 33 1/4 in |
Maximum Height | 85 in |
Maximum Chest Size | 60 1/4 in |
Minimum Height | 81 in |
Minimum Chest Size | 44 3/4 in |
Chest Size - Minimum | 56 3/4 in |
Named Size | 6XL |
Height - Minimum | 81 in |
Height - Maximum | 85 in |
Chest Size - Maximum | 60 1/4 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood Yes, Breathable Back Style Not Applicable, Chest Size - Maximum 60 1/4 in, Chest Size - Minimum 56 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Color White, Coverall Style Hooded, Cuff Style Elastic, EPA Protection Level C, Features Attached Respirator-Fit Hood with Elastic Around Face Opening, Designed to Cover Neck and Chin and Fit Around Respirator Face Mask
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, Standard Shape, PVC, 36 in H, Orange, Non-Reflective, Black Base (6FHC1)
- CONDOR Suspension Trauma Relief Straps, Fall Rescue Accessory, 310 lb Weight Capacity, Universal Size (45J297)
- SUNBELT Sling, Fixed Eye, Pelican, 5/8" x 10' 8.25" x10.7" x3.35" (A-B1AB120)
- RIDGID RIDGID® Drain Cleaning PVC Gloves, For Use W/RIDGID® Tools (70032)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD127SWBLG0025CM)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH5X0025VP)
- DUPONT Tyvek 400 Collared Disposable Coveralls, XL, Open Wrists and Ankles, Serged Seam, White, 6 Pack (TY120SWHXL0006G1)
- DUPONT Hooded Disposable Coveralls, XL, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWHXL002500)
- DUPONT Disposable Clothing, 4XL, White, Tyvek, Zipper (CVCH11-XXXXL)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3127TTN2X000600)
- DUPONT Encapsulated Suit, Tan, Tychem(R) Responder(R) CSM, Hook-and-Loop (RC550TTN2X000100)
- Dupont Disposable Clothing