Shop All Disposable Suits & Coveralls
Dupont
Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper
Mfr # NG120SWHSM002500
Zoro # G1829871
product price: $120.99
/pk 25, $4.84/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Fabric Weight 1.8 oz
- Closure Type Zipper
- Cuff Style Open
- Fits Chest Size 29 3/4 in to 33 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # NG120SWHSM002500
- Zoro # G1829871
- UPC # 888120004487
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 29 3/4 in to 33 1/4 in |
Fits Waist Size | 29 3/4 in to 33 1/4 in |
Disposable Clothing Size | S |
Minimum Height | 60 in |
Maximum Chest Size | 33 1/4 in |
Minimum Chest Size | 44 3/4 in |
Maximum Height | 67 in |
Named Size | S |
Chest Size - Minimum | 29 3/4 in |
Height - Minimum | 60 in |
Chest Size - Maximum | 33 1/4 in |
Height - Maximum | 69 in |
Description
Coveralls, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 33 1/4 in, Chest Size - Minimum 29 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Open, EPA Protection Level C, Features Laydown Collar, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Strip, Yellow, 48in W, Extruded Alum, WP24AYEL4 (WP24AYEL4)
- CATTONGUE GRIPS ANT-SLP TAP NON GRIP CLR (UC18-00161)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC122TYLMD000400)
- BULLARD Front Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (62YLR)
- DUPONT Hooded Chemical Resistant Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH2X0012BN)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC127TYL2X000400)
- DUPONT DuPont Tyvek 400 Coverall Hood & Socks/Boots, Serged Seam, White, 3X, 25/Qty (TY122SWH3X002500)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL7X001200)
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWH3X0025NF)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, XL, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWHXL002500)
- CONDOR Hooded Disposable Coveralls, 6 PK, White, Microporous Film Laminate, Zipper (30C549)
- Dupont Disposable Suits & Coveralls