Shop All Disposable Suits & Coveralls
Dupont
Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper
Mfr # TD125SWB3X0025CM
Zoro # G4617742
product price: $187.99
/pk 25, $7.52/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Inseam 31 1/2 in
- Color Blue/White
- Cuff Styles Elastic
- Disposable Clothing Size 3XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # TD125SWB3X0025CM
- Zoro # G4617742
- UPC # 888120009444
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | 3XL |
Fits Chest Size | 49 1/4 in to 52 3/4 in |
Fits Waist Size | 59 1/2 in |
Length | 68" |
Maximum Height | 76 in |
Maximum Chest Size | 52 3/4 in |
Minimum Chest Size | 44 3/4 in |
Minimum Height | 74 in |
Named Size | 3XL |
Chest Size - Minimum | 49 1/4 in |
Chest Size - Maximum | 52 3/4 in |
Height - Maximum | 76 in |
Height - Minimum | 74 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Full, Chest Size - Maximum 52 3/4 in, Chest Size - Minimum 49 1/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color Blue/White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Comfort Fit Design, Flame Resistance and Retardance Ratings 16 CFR 1610, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC This Is A Drug-Free Workplace Sign, ESN376AB (ESN376AB)
- BRADY 1" x 41/64" White Wire Marking Sleeves, B33-375-2-342-2 (B33-375-2-342-2)
- ROCKY Original Ride Roper Western Boot, 95M (FQ0001108)
- BRADY Battery Cable Lockout (150820)
- DUPONT Tyvek 400 Collared Disposable Coverall, High Density Spunbond Polyethylene, 2XL, White, 25 Pack (TD125SWB2X0025CM)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL122TWHXL000600)
- DUPONT Collared Disposable Coveralls, S, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWHSM002500)
- DUPONT Collared Disposable Coverall, 25 PK, White, SMS, Zipper (PB120SWHLG002500)
- DUPONT Hooded Disposable Coveralls, 4XL, 25 PK, White, Microporous Film Laminate, Zipper (NG127SWH4X0025NP)
- DUPONT Hooded Disposable Coverall, 3XL, 25 PK, Blue, SMS, Zipper (PB127SBU3X002500)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY125SWH2X0025NF)
- Dupont Disposable Clothing