Shop All Disposable Suits & Coveralls
Dupont
Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper
Mfr # IC181SWH8X002500
Zoro # G3712357
product price: $248.99
/pk 25, $9.96/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Tyvek(R) IsoClean(R)
- Seam Style Serged
- Closure Type Zipper
- Named Size 8XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC181SWH8X002500
- Zoro # G3712357
- UPC # 888120017654
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Named Size | 8XL |
Fits Waist Size | 69 in to 72 in |
Fits Chest Size | 64 1/4 in to 67 3/4 in |
Disposable Clothing Size | 8XL |
Minimum Chest Size | 44 3/4 in |
Maximum Chest Size | 67 3/4 in |
Maximum Height | 91 in |
Minimum Height | 87 in |
Height - Minimum | 87 in |
Height - Maximum | 94 in |
Chest Size - Minimum | 64 1/4 in |
Chest Size - Maximum | 67 3/4 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 67 3/4 in, Chest Size - Minimum 64 1/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID HiViz Watch Your Hands Goatskin Leather Driver Glove (B940EHVL)
- VGUARD A1DH1, Exam Glove, 7.8 mil Palm, Nitrile, Powder-Free, X-Large, 500 PK, Blue (A1DH14)
- TOUGH DUCK 3X Hi-Vis Insulated Bibs, Florescent Green (S79821)
- CARHARTT Classic Buckle Belt, Brown, 38" L, 1-1/2" W (A000550920109)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD127SWBLG0025CM)
- DUPONT Coverall, 25 PK, White, Spunbonded Polyethylene, Zipper (IC253BWH3X00250B)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH3X002500)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWH2X002500)
- DUPONT DuPont Tyvek 400 Coverall Hood & Socks/Boots, Serged Seam, White, 4X, 25/Qty (TY122SWH4X002500)
- DUPONT Collared Disposable Coveralls, 3XL, 25 PK, White, Microporous Film Laminate, Zipper (NG120SWH3X002500)
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (30C582)
- Dupont Disposable Clothing