Shop All Disposable Suits & Coveralls
Dupont
Collared Disposable Coveralls, 25 PK, Blue, High Density Spunbond Polyethylene, Zipper
Mfr # CC252BBU4X0025PI
Zoro # G2282406
product price: $489.99
/pk 25, $19.60/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate, Reduced Spray
- Ankle Style Elastic
- Color Family Blues
- Fits Chest Size 51 3/4 in to 55 1/4 in
- Material Tyvek(R) Micro-Clean(R) 2-1-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # CC252BBU4X0025PI
- Zoro # G2282406
- UPC # 888120017272
- Country of Origin China
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 51 3/4 in to 55 1/4 in |
Disposable Clothing Size | 4XL |
Fits Waist Size | 52 in to 58 in |
Maximum Chest Size | 55 1/4 in |
Maximum Height | 79 in |
Minimum Chest Size | 44 3/4 in |
Minimum Height | 76 in |
Named Size | 4XL |
Chest Size - Maximum | 55 1/4 in |
Height - Maximum | 79 in |
Chest Size - Minimum | 51 3/4 in |
Height - Minimum | 76 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 55 1/4 in, Chest Size - Minimum 51 3/4 in, Clean Process Status Not Clean Processed, Closure Features Zipper, Closure Type Zipper, Collar Style Plain, Color Blue, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level C, Features Dolman Sleeve Design for Greater Range of Motion and Comfort, Federal 209E Cleanroom Class 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRE-DEX Turnout Coat, Tan, 2XL, Cotton (FS1J05S2)
- BADGER Fire Extinguisher, 4A:60B:C, Dry Chemical, 20 lb (B20M-1-HF)
- RADIANS Safety Vest, SV22 Economy Type O, Black, L (RAD-SV22- ZBM-LARGE)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, SM (61909)
- DUPONT Disposable Clothing, 5XL, White, Tyvek, Zipper (CVZ11-XXXXXL)
- DUPONT Coveralls, 4 PK, White, Tychem(R) 4000, Zipper (SL121TWH5X000400)
- DUPONT Hooded Disposable Coveralls, 4XL, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWH4X002500)
- DUPONT Tyvek 400 Collared Disposable Coverall, Elastic Wrists and Ankles, 2XL, White, 25 Pack (TY125SWH2X002500)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH4X002500)
- DUPONT Coveralls, XL, 25 PK, Blue, Tyvek(R) Micro-Clean(R) 2-1-2, Zipper (CC252BBUXL0025PI)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8019-3XL)
- Dupont Workwear and Protective Clothing