Shop All Disposable Suits & Coveralls
Dupont
Collared Disposable Coverall, 25 PK, White, SMS, Zipper
Mfr # PB125SWHMD002500
Zoro # G5037085
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate
- Closure Type Zipper
- Disposable Clothing Primary Material SMS
- Series ProShield 10
- Disposable Clothing Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # PB125SWHMD002500
- Zoro # G5037085
- UPC # 888120005569
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | M |
Fits Chest Size | 33 3/4 in to 37 1/4 in |
Fits Waist Size | 47 |
Maximum Height | 67 in |
Minimum Height | 63 in |
Maximum Chest Size | 37 1/4 in |
Minimum Chest Size | 44 3/4 in |
Chest Size - Minimum | 33 3/4 in |
Height - Minimum | 63 in |
Height - Maximum | 69 in |
Named Size | M |
Chest Size - Maximum | 37 1/4 in |
Description
Coveralls, Ankle Closure Elastic, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 37 1/4 in, Chest Size - Minimum 33 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Elastic, EPA Protection Level D, Features Laydown Collar, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN CHEF Disposable Arm Sleeves with Elastic Ends, 18-in Clear, 100PK (BLKC-MSPE-DSL-CL)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size XS (60-9-1942-XS)
- PANDUIT Mp Cassette, Self-Laminating Label, Viny (S100X125VAM)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1112582)
- DUPONT Collared Disposable Coverall, M, 25 PK, Blue, SMS, Zipper (PB125SBUMD002500)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWH3X0025NF)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 2XL, Zipper, Elastic Wrist, Elastic Ankle, White, 6 Pack (TY127SWH2X0006G1)
- DUPONT Coveralls, XL, 25 PK, White, Tyvek(R) 800, Adhesive (TJ198TWHXL0025PI)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC127BYLXL001200)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWHMD001200)
- DUPONT Coverall, 5XL, 25 PK, White, Tyvek(R) 400, Zipper (TY121SWH5X0025NS)
- Dupont Disposable Clothing