Shop All Disposable Suits & Coveralls
Dupont
Collared Disposable Coverall, 25 PK, White, SMS, Zipper
Mfr # PB120SWHXL002500
Zoro # G5036841
original price:
$69.36
5% off
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Level of Protection Dry Particulate
- Disposable Clothing Size XL
- Closure Type Zipper
- Material SMS
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # PB120SWHXL002500
- Zoro # G5036841
- UPC # 888120005187
- Country of Origin Viet Nam
- Category Disposable Suits & Coveralls
Dimensions
Disposable Clothing Size | XL |
Fits Chest Size | 40 3/4 in to 44 1/4 in |
Fits Waist Size | 53 |
Maximum Height | 74 in |
Minimum Height | 58 in |
Maximum Chest Size | 44 1/4 in |
Minimum Chest Size | 44 3/4 in |
Height - Maximum | 74 in |
Named Size | XL |
Height - Minimum | 68 in |
Chest Size - Maximum | 44 1/4 in |
Chest Size - Minimum | 40 3/4 in |
Description
Coveralls, Ankle Closure Open, Anti-Static No, Attached Hood No, Breathable Back Style Not Applicable, Chest Size - Maximum 44 1/4 in, Chest Size - Minimum 40 3/4 in, Clean Process Status Not Clean Processed, Closure Features Storm Flap, Closure Type Zipper, Collar Style Plain, Color White, Coverall Style Collared, Cuff Style Open, EPA Protection Level D, Features Laydown Collar, Flame Resistance and Retardance Ratings 16 CFR 1610 Class 1, Gas Tight No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Circuit Breaker Lockout, Tie Bar (S3821)
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (SE682)
- VOLCOM Athletic Shoe, W, 13, Black (VM30232-W-13.0)
- HY-KO Clean Up After Your Pet Sign 8.5" x 12", 10PK (A20617)
- DUPONT Collared Disposable Coverall, L, 25 PK, Blue, SMS, Zipper (PB120SBULG002500)
- DUPONT Collared Disposable Coverall, 25 PK, White, SMS, Zipper (PB120SWHMD002500)
- DUPONT Collared Disposable Coverall, 25 PK, Blue, SMS, Zipper (PB120SBUMD002500)
- DUPONT Hooded Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY127SWHLG0025VP)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWH3X002500)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (IC181SWH3X002500)
- KLEENGUARD Disposable Coveralls, 12 PK, Yellow, KleenGuard(TM) A70, Zipper (09817)
- Dupont Disposable Clothing