Shop All Disposable Aprons
Dupont
Coat Sleeve Apron, Tychem 2000, Ylw, XL, PK25
Mfr # QC275BYLXL002500
Zoro # G0472626
product price: $150.99
/pk 25, $6.04/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polyethylene Coated High Density Polyethylene
- Hazard Protection Type Hazardous Dry Particulates, Hazardous Light Chemical Splash, Hazardous Light Chemical Spray, Hazardous Moderate Chemical Splash, Hazardous Moderate Chemical Spray, Hazardous Powders
- Seam Style Bound
- Closure Type Snaps and Ties
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # QC275BYLXL002500
- Zoro # G0472626
- UPC # 888120007716
- Country of Origin Multiple
- Category Disposable Aprons
Dimensions
Length | 44 in |
Width | 28 in |
Size | XL |
Length Type | Knee |
Overall Width | 28 in |
Sleeve Length | 32 1/4 in |
Overall Length | 44 in |
Named Size | XL |
Description
Apron, Anti-Static No, Apron Material Tychem(R) 2000, Apron Type Sleeve, Back Style Open, Breakaway No, Color Yellow, Cuff Style Elastic, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 2.5 oz/sq yd, Named Size XL, Neck Closure Type Snap, Overall Length 44 in, Overall Width 28 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1670, Meets ASTM F1671, Seam Style Bound
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 14" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6784)
- MSA SAFETY Cartridge Receptacle (460184)
- LYLE Notice Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, Spanish, U1-1003-NA_10x14 (U1-1003-NA_10x14)
- KIDDE Fire Extinguisher, 1A:10B:C, Dry Chemical, 2.5 lb (46662720MTL)
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, 2XL, PK25 (QC275BYL2X002500)
- DUPONT Disposable Apron, Whites, Tyvek(R), PK100 (TY273BWH000100VP)
- DUPONT Bib Apron, Tychem 2000, Yellow, PK100 (QC273BYL00010000)
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, M, PK25 (QC275BYLMD002500)
- DUPONT Tyvek 400 Disposable Bib Apron, Polyethylene, 5.9 mil Thick, White, Universal Size, 100 Pack (TY273BWH00010000)
- DUPONT Coat Apron, Tychem(R) CPF3, Tan, L, PK6 (C3275TTNLG000600)
- LAKELAND Disposable Sleeve Apron, White, L (PBL141-LG)
- Dupont Disposable Clothing