Shop All Aprons
Dupont
Coat Apron, Tychem(R) SL, White, S, PK25
Mfr # SL275TWHSM002500
Zoro # G0111953
product price: $345.99
/pk 25, $13.84/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Saranex(TM) 23-P Film Laminated to High Density Polyethylene
- Length 44 in
- Width 26 1/2 in
- Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 44 in |
Width | 26 1/2 in |
Size | S |
Length Type | Knee |
Overall Length | 44 in |
Sleeve Length | 31 in |
Named Size | S |
Description
Apron, Anti-Static No, Apron Material Tychem(R) 4000, Apron Type Sleeve, Back Style Open, Breakaway No, Color White, Cuff Style Elastic, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 3.6 oz/sq yd, Named Size S, Neck Closure Type Snap, Overall Length 44 in, Overall Width 26 1/2 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1670, Meets ASTM F1671, Seam Style Taped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Label, Crash Cart Check CS Supplies 6-1/4" x 2-7/8" Green w/Black Pack (P-8534)
- MARCO Ultralite Blast Suit - X-Large (1029503)
- NMC Fire, No Exit, 7X10, Rigid Plastic (M199R)
- NMC Notice Authorized Personnel Only Sign, N246AB (N246AB)
- DUPONT Coat Apron, Tychem(R) CPF3, Tan, 2XL, PK6 (C3275TTN2X000600)
- DUPONT Coat Apron, Tychem(R) SL, White, 2XL, PK25 (SL275TWH2X002500)
- DUPONT Coat Apron, Tychem(R) SL, White, L, PK25 (SL275TWHLG002500)
- DUPONT Coat Apron, Tychem(R) SL, White, 3XL, PK25 (SL275TWH3X002500)
- DUPONT Coat Apron, Tychem(R) SL, White, 4XL, PK25 (SL275TWH4X002500)
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, 3XL, PK25 (QC275BYL3X002500)
- TOP DOG Die Cut Apron, 45", 6 mil, Blue (80013)
- Dupont Workwear