Shop All Aprons
Dupont
Coat Apron, Tychem(R) CPF3, Tan, XL, PK6
Mfr # C3275TTNXL000600
Zoro # G2099085
product price: $179.99
/pk 6, $30.00/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Multi-layer film barrier laminated to polypropylene (2.0 oz/yd^2) substrate
- Length 44 in
- Width 28 in
- Size XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 44 in |
Width | 28 in |
Size | XL |
Length Type | Knee |
Overall Length | 44 in |
Sleeve Length | 32 1/2 in |
Named Size | XL |
Description
Apron, Anti-Static No, Apron Material Polypropylene, Apron Type Sleeve, Back Style Open, Breakaway No, Color Tan, Cuff Style Elastic, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 4.4 oz/sq yd, Named Size XL, Neck Closure Type Snap, Overall Length 44 in, Overall Width 28 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1670, Meets ASTM F1671, Seam Style Bound
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coverall, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL5X001200)
- POLAR PLUS Men's Insulated Coverall, L, Navy, Nylon (22013-RLRGB)
- MECHANIX WEAR Cut-Resistant Gloves, 8, PR (S2EC-33-008)
- KLEENGUARD Safety Glasses, Gray Anti-Scratch (38476)
- DUPONT Coat Apron, Tychem(R) SL, White, 4XL, PK25 (SL275TWH4X002500)
- DUPONT Tychem 2000 Sleeved Apron, 52in, PK12 (QC278BYL00001200)
- DUPONT Coat Apron, Tychem(R) SL, White, S, PK25 (SL275TWHSM002500)
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, L, PK25 (QC275BYLLG002500)
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, 4XL, PK25 (QC275BYL4X002500)
- DUPONT Tychem 4000 Sleeve Apron, White, PK12 (SL278BWH00001200)
- KLEEN HANDLER Waterproof TPU Bib Adjustable Neck Apron, Blue, 7.8 Mil (BLKH-HDS-TPU-AP1B1)
- Dupont Aprons