Shop All Aprons
Dupont
Coat Apron, Tychem(R) CPF3, Tan, S, PK6
Mfr # C3275TTNSM000600
Zoro # G0111594
product price: $186.99
/pk 6, $31.17/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Multi-layer film barrier laminated to polypropylene (2.0 oz/yd^2) substrate
- Length 44 in
- Width 26 1/2 in
- Size S
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 44 in |
Width | 26 1/2 in |
Size | S |
Overall Length | 44 in |
Sleeve Length | 31 in |
Length Type | Knee |
Named Size | S |
Description
Apron, Anti-Static No, Apron Material Polypropylene, Apron Type Sleeve, Back Style Open, Breakaway No, Color Tan, Cuff Style Elastic, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 4.4 oz/sq yd, Named Size S, Neck Closure Type Snap, Overall Length 44 in, Overall Width 26 1/2 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1670, Meets ASTM F1671, Seam Style Bound
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG TOOLS Foam Mechanics Floor Mat (1167-O)
- MCR SAFETY Cut-Resistant Sleeve: ANSI/ISEA Cut Level A5, Bicep Gusset, Thumbhole, Orange, 18 in Length (9178OT)
- MILWAUKEE TOOL Work Gloves, X-Large, Black/Red (48-22-8713)
- NMC Nfpa Label Symbol 3", Pk5, DCL113 (DCL113)
- DUPONT Tychem 2000 Sleeved Apron, 52in, PK12 (QC278BYL00001200)
- DUPONT Tychem 4000 Coat Apron, White, M, PK25 (SL275TWHMD002500)
- DUPONT Tychem 2000 Coat Sleeve Apron, Ylw, 4XL, PK25 (QC275BYL4X002500)
- DUPONT Coat Apron, Tychem(R) SL, White, L, PK25 (SL275TWHLG002500)
- DUPONT Coat Apron, Tychem(R) CPF3, Tan, 2XL, PK6 (C3275TTN2X000600)
- DUPONT Coat Apron, Tychem(R) SL, White, XL, PK25 (SL275TWHXL002500)
- FAME FABRICS Bib Apron, F53, Black (79041)
- Dupont Aprons