Shop All Aprons
Dupont
Coat Apron, Tychem(R) CPF3, Tan, M, PK6
Mfr # C3275TTNMD000600
Zoro # G0111603
product price: $186.99
/pk 6, $31.17/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Tan
- Material Multi-layer film barrier laminated to polypropylene (2.0 oz/yd^2) substrate
- Length 44 in
- Width 27 in
- Size M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 44 in |
Width | 27 in |
Size | M |
Overall Length | 44 in |
Length Type | Knee |
Sleeve Length | 31 1/4 in |
Named Size | M |
Description
Apron, Anti-Static No, Apron Material Polypropylene, Apron Type Sleeve, Back Style Open, Breakaway No, Color Tan, Cuff Style Elastic, FDA Compliant No, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Length Type Knee, Liquid Dispersal Type Splash, Material Weight 4.4 oz/sq yd, Named Size M, Neck Closure Type Snap, Overall Length 44 in, Overall Width 27 in, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1670, Meets ASTM F1671, Seam Style Bound
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Chemical Resistant Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY122SWH5X0025NF)
- RACK’EM RACKS RackEm Racks 4063 14 in. H Space Saver Exam Glove Dispenser (4063)
- TECHNICHE 2XL Nylon Cooling Vest, Khaki (6529-KHAKI2XL)
- BRADY Label, 1 in W, Silver (M6-20-435)
- DUPONT Coat Apron, Tychem(R) SL, White, 4XL, PK25 (SL275TWH4X002500)
- DUPONT Tychem 4000 Sleeve Apron, White, PK12 (SL278BWH00001200)
- DUPONT Coat Apron, Tychem(R) SL, White, 3XL, PK25 (SL275TWH3X002500)
- DUPONT Coat Apron, Tychem(R) SL, White, S, PK25 (SL275TWHSM002500)
- DUPONT Coat Apron, Tychem(R) CPF3, Tan, 2XL, PK6 (C3275TTN2X000600)
- DUPONT Coat Apron, Tychem(R) SL, White, 2XL, PK25 (SL275TWH2X002500)
- XPOSE SAFETY White Heavy Duty 8 Mil White Vinyl Aprons, Size 35 in X 45 in , 12PK (AV100-12)
- Dupont Workwear