Shop All Lab Coats & Jackets
Dupont
Cleanroom Coat, 2XL, Tyvek(R), Wht, PK30
Mfr # IC270BWH2X0030CS
Zoro # G0409744
product price: $411.99
/pk 30, $13.73/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Individually Packaged
- Seam Style Bound
- Cuff Style Elastic
- Color White
- Material Tyvek(R) IsoClean(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC270BWH2X0030CS
- Zoro # G0409744
- UPC # 888120019047
- Country of Origin China
- Category Lab Coats & Jackets
Dimensions
Size | 2XL |
For Height | 72 in to 76 in |
Maximum Chest Size | 48 1/4 in |
Maximum Height | 76 in |
Minimum Height | 72 in |
Length | 44 in |
Overall Length | 38 3/4 in |
Height - Maximum | 76 in |
Chest Size - Minimum | 44 3/4 in |
Chest Size - Maximum | 48 1/4 in |
Named Size | 2XL |
Height - Minimum | 6 ft |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 48 1/4 in, Chest Size - Minimum 44 3/4 in, Clean Process Status Clean Processed, Closure Type Snaps, Collar Style Plain, Color White, Cuff Style Elastic, Features Adjustable Snap at Neck, Federal 209E Cleanroom Class 100, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 6 ft, ISO Cleanroom Class ISO 5 (Class 100) and above, Launderable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Kilimanjaro Full Brim Hard Hat HDPE Shell, 4-Pt Nylon Webbing Cradle, Ratchet Adjustment, Brown (280-HP641R-12)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB120SWH2X002500)
- AIR SYSTEMS INTL Particulate Filter, 100 cfm (BB100-A)
- PYRAMEX Safety Glasses, Indoor/Outdoor Anti-Scratch (S3580SJ)
- DUPONT Cleanroom Coat, 4XL, Tyvek(R), Wht, PK30 (IC270BWH4X00300C)
- DUPONT Disp LabCoat, Polyethylene, White, 4XL, PK30 (TY216SWH4X003000)
- DUPONT Tyvek 400 Disp LabCoat, Polyethylene, White, 3XL, PK30 (TY216SWH3X003000)
- DUPONT Dupont 251-TY211S-L Tyvek Lab Coats No Pockets Knee Length; Large; Tyvek Lab Coat (251-TY211S-L)
- DUPONT Disp. Cleanroom Coat, S, Tyvek(R), Wht, PK30 (IC264SWHSM00300B)
- DUPONT Cleanroom Coat, 3XL, Tyvek(R), Wht, PK30 (IC270BWH3X0030CS)
- FAME FABRICS Lab Coat, Male, Navy, L2, MD (83366)
- Dupont Workwear and Protective Clothing