Shop All Lab Coats & Jackets
Dupont
Chemical Resistant Jackets, S, PK6
Mfr # C3670TTNSM000600
Zoro # G0111509
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Dupont Tychem(R) 5000
- Size S
- Rainwear Cuff Style Elastic
- Seam Style Taped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # C3670TTNSM000600
- Zoro # G0111509
- UPC # 888120004258
- Country of Origin Multiple
- Category Lab Coats & Jackets
Dimensions
Size | S |
Fits Chest Size | 28-1/4 in to 31-3/4 in |
Rainwear Size | S |
Length | 31 in |
For Height | 76 in to 79 in |
Minimum Height | 76 in |
Height - Minimum | 76 in |
Named Size | S |
Height - Maximum | 79 in |
Description
Lab Jacket, Anti-Static No, Attached Hood No, Clean Process Status Not Clean Processed, Closure Type Hook-and-Loop, Collar Style Mandarin, Color Tan, Cuff Style Elastic, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Height - Maximum 79 in, Height - Minimum 76 in, ISO Cleanroom Class Not Rated, Launderable No, Liquid Dispersal Type Splash, Material Tychem(R) 5000, Material Weight 4.4 oz/sq yd, Named Size S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Tactical Polo, 3XL, LAPD Navy (F53834C4503XL)
- OIL-DRI Spill Kit, Universal (L90410RG)
- VEA Hi-Vis Hooded Sweatshirt, Lime, 5XL (VEA-602-ST-OR-5XL)
- MCR SAFETY Fasguard Synthetic Leather Black Palm, S (905S)
- DUPONT Cleanroom Coat, 4XL, Tyvek(R), Wht, PK30 (IC270BWH4X00300C)
- DUPONT Dupont 251-TY211S-L Tyvek Lab Coats No Pockets Knee Length; Large; Tyvek Lab Coat (251-TY211S-L)
- DUPONT Tyvek 400 Disp LabCoat, Polyethylene, White, 3XL, PK30 (TY216SWH3X003000)
- DUPONT Cleanroom Coat, 3XL, Tyvek(R), Wht, PK30 (IC270BWH3X0030CS)
- DUPONT Disp LabCoat, Polyethylene, White, 4XL, PK30 (TY216SWH4X003000)
- DUPONT Disp. Cleanroom Coat, S, Tyvek(R), Wht, PK30 (IC264SWHSM00300B)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, White, L (JLM6204WH)
- Dupont Lab Coats & Jackets