Shop All Lab Coats & Jackets
Dupont
Chemical Resistant Jackets, M, PK6
Mfr # C3670TTNMD000600
Zoro # G0111612
product price: $286.99
/pk 6, $47.83/ea
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Dupont Tychem(R) 5000
- Size M
- Hood Included No
- Seam Style Taped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # C3670TTNMD000600
- Zoro # G0111612
- UPC # 888120004265
- Country of Origin Multiple
- Category Lab Coats & Jackets
Dimensions
Size | M |
Fits Chest Size | 31-3/4 in to 35-1/4 in |
Rainwear Size | M |
Length | 34 3/4 in |
For Height | 76 in to 79 in |
Minimum Height | 76 in |
Chest Size - Maximum | 37 1/4 in |
Height - Minimum | 63 in |
Named Size | M |
Chest Size - Minimum | 33 3/4 in |
Height - Maximum | 67 in |
Description
Lab Jacket, Anti-Static No, Attached Hood No, Chest Size - Maximum 37 1/4 in, Chest Size - Minimum 33 3/4 in, Clean Process Status Not Clean Processed, Closure Type Hook-and-Loop, Collar Style Mandarin, Color Tan, Cuff Style Elastic, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Hazardous Powders, Height - Maximum 67 in, Height - Minimum 63 in, ISO Cleanroom Class Not Rated, Launderable No, Liquid Dispersal Type Splash
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Respiratory Hard Hat Assembly ANSI Z89.1 Type I, Class G with Visor and Faceseal (M-305)
- 3M Disposable Bullet Shape, Red/Yellow (391-1254)
- FEDERAL SIGNAL Beacon Warning Light, Red, LED (SLM200R)
- C.H. HANSON Blk Tag, 1-1/4 x 1-1/4 In, Brs, Rnd, PK25 (42842)
- DUPONT Disp. Cleanroom Coat, S, Tyvek(R), Wht, PK30 (IC264SWHSM00300B)
- DUPONT Disp LabCoat, Polyethylene, White, 4XL, PK30 (TY216SWH4X003000)
- DUPONT Tyvek 400 Disp LabCoat, Polyethylene, White, 3XL, PK30 (TY216SWH3X003000)
- DUPONT Cleanroom Coat, 3XL, Tyvek(R), Wht, PK30 (IC270BWH3X0030CS)
- DUPONT Cleanroom Coat, 4XL, Tyvek(R), Wht, PK30 (IC270BWH4X00300C)
- DUPONT Dupont 251-TY211S-L Tyvek Lab Coats No Pockets Knee Length; Large; Tyvek Lab Coat (251-TY211S-L)
- DESCO Jacket Smock, Cuffs, Grey, XL (73779)
- Dupont Scrubs & Lab Coats