Shop All Lubricants
Dupont
Chain and Wire Rope Lubricants, 14 oz
Mfr # DCS614101
Zoro # G810473305
product price: $11.95
/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubricant Application ATVs; Chain Driven Vehicles; Dirt Bikes; Motorcycle Chains
- NSF Rating H2 No Food Contact
- Lubricant Container Aerosol Can
- Lubricant Base Dry Wax
- USDA Certified Biobased Product No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # DCS614101
- Zoro # G810473305
- UPC # 036121191846
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 14 oz |
Details
Lubricant Application | ATVs; Chain Driven Vehicles; Dirt Bikes; Motorcycle Chains |
NSF Rating | H2 No Food Contact |
Lubricant Container | Aerosol Can |
Lubricant Base | Dry Wax |
USDA Certified Biobased Product | No |
Primary Additive | No Additives |
GHS Flammability Rating | Extremely Flammable Aerosol (Category 1) |
Max. Operating Temp. | 300 Degrees F |
Flash Point | 0 Degrees F |
Lubricant Film | Dry |
Item | Chain and Wire Rope Lubricants |
Standards | ASTM-D5620 |
Physical Form | Aerosol |
Flammability | Flammable |
Operating Temp. Range | 0 Degrees to 300 Degrees F |
Odorless | No |
Safe on Most Plastics | Yes (Test on Small Area) |
Water Resistant | Yes |
Description
Aerosol Wax Based Chain Lubricant
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Valve, 1/4" NPT Port, 24VAC (A912SD-024-A)
- SMC Male Elbow, 90 Deg, 6mm, TubexMale BSPT (KQ2L06-01AS)
- FLEXZILLA Pro Heavy Duty Safety Coupler, 3/8" MNPT (A55628FZ)
- EATON AEROQUIP Hose Adapter, 3/4", ORS, 1/2", ORB (FF1852T1208S)
- DUPONT Chain and Wire Rope Lubricants, 11 oz (CS0110101)
- DUPONT Dry Film Aerosol Lubricant (DNS610101)
- DUPONT Multipurpose Grease, White, Synthetic, 10oz (D10100101)
- DUPONT Dry Film Aerosol Lubricant (DNS614101)
- DUPONT General Purpose Lubricant, Silicone (D00110101)
- DUPONT General Purpose Lubricant, Silicone (DS0096101)
- SPRAYWAY Industrial White Grease (SW715-1)
- Dupont Lubricants