Shop All Disposable Shoe Covers
Dupont
BootCovers, SlipResistSole, XL, White, PK100
Mfr # PC444SWHXL01000B
Zoro # G3865653
product price: $126.99
/pk 100, $1.27/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleanroom Class ISO 6 (Class 1,000) and above
- Sterile/Non-Sterile Non-Sterile
- Named Size XL
- Slip Resistant Yes
- Packaging Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # PC444SWHXL01000B
- Zoro # G3865653
- UPC # 745332296188
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Named Size | XL |
Size | XL |
Overall Height | 18 in |
Shoe and Boot Cover Height Range | Calf |
Shoe and Boot Cover Fits Shoe Size | 13 to 15 |
Description
Boot Covers, Anti-Static No, Closure Type Elastic, Color White, FDA Compliant No, Federal 209E Cleanroom Class 1,000, Hazard Type Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 6 (Class 1,000) and above, Liquid Dispersal Type Splash, Material Microporous Film, Mens Shoe Size - Maximum Not Applicable, Mens Shoe Size - Minimum Not Applicable, Metal Detectable No, Named Size XL, Overall Height 18 in, Packaging Bulk, Product Type Boot Cover, Seam Style Serged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Chemical Neutralizer, Acids, 40 lb. (440040)
- HONEYWELL MILLER Arc Flash Rated Shock Absorbing Lanyard, 6 ft., Black (8798KR-Z7/6FTBK)
- NOTRAX Entrance Mat, Blue, 3 ft. W x 5 ft. L (130S0035BU)
- SPILLTECH Spill Kit, Drum, Universal, 36" H (SPKU-95-WD)
- DUPONT BootCovers, Slip ResistSole, L, White, PK100 (PC444SWHLG01000B)
- DUPONT Proclean® BootCovers, Slip ResistSole, M, White, PK100 (PC444SWHMD01000B)
- DUPONT Tyvek Isoclean ShoeCovers, SlipResistSole, XL, White, PK300 (IC461SWHXL03000B)
- DUPONT Proshield 70 Shoe Covers, Serged, Gray, L, PK200 (P3450SGY000200LG)
- DUPONT Boot Covers, Serged, White, M, PK100 (IC457SWHMD01000S)
- DUPONT Tyvek Isoclean BootCovers, SlipResistSole, XL, White, PK100 (IC458BWHXL01000C)
- ONGUARD INDUSTRIES Dunlop 97590 BootShoe Covers (97590-XL)
- Dupont Workwear and Protective Clothing