Shop All Disposable Shoe Covers
Dupont
BootCovers, Slip ResistSole, M, White, PK100
Mfr # IC458BWHMD01000C
Zoro # G0134976
product price: $283.99
/pk 100, $2.84/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleanroom Class ISO 6 (Class 1,000) and above
- Sterile/Non-Sterile Non-Sterile
- Named Size M
- Slip Resistant Yes
- Packaging Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC458BWHMD01000C
- Zoro # G0134976
- UPC # 888120019313
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Named Size | M |
Size | M |
Overall Height | 18 in |
Shoe and Boot Cover Height Range | Calf |
Shoe and Boot Cover Fits Shoe Size | 7 to 9 |
Description
Boot Covers, Anti-Static No, Closure Type Elastic, Tie, Color White, FDA Compliant No, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 4 (Class 10) and above, Liquid Dispersal Type Splash, Material Tyvek(R) IsoClean(R), Mens Shoe Size - Maximum Not Applicable, Mens Shoe Size - Minimum Not Applicable, Metal Detectable No, Named Size M, Overall Height 18 in, Packaging Bulk, Product Type Boot Cover, Seam Style Serged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Jacket with Hood, Green, XL (70300_490-XL)
- 3M PELTOR Replacement Tip, F/ ORA TAC, PK25 (420-2096-25A)
- CONDOR Leather Palm Gloves, Hi-Vis Orange, S, PR (4NHE1)
- TRANSFORMING TECHNOLOGIES ESD Cut Resistant Gloves, Plain, Small (GL2502)
- DUPONT Tyvek Isoclean BootCovers, Slip ResistSole, L, White, PK100 (IC458BWHLG01000C)
- DUPONT Tyvek Isoclean BootCovers, SlipResistSole, XL, White, PK100 (IC458BWHXL01000C)
- DUPONT Boot Covers, XL, White, Tyvek � 400, Elastic (TY454SWHXL0100SR)
- DUPONT Boot Covers, Serged, White, L, PK100 (IC457SWHLG01000S)
- DUPONT Tyvek Isoclean Shoe Covers, Slip Resist, M, Wh, PK100 (IC451SWHMD01000B)
- DUPONT Tyvek Shoe Covers, Serged, White, L, PK200 (TY450SWH000200LG)
- CONDOR Shoe/Boot Cover Dispenser, Acrylic, Clear (30ZE63)
- Dupont Disposable Clothing