Shop All Disposable Shoe Covers
Dupont
Boot Covers, Serged, White, M, PK100
Mfr # IC457SWHMD01000S
Zoro # G5375641
product price: $218.99
/pk 100, $2.19/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleanroom Class ISO 5 (Class 100) and above
- Sterile/Non-Sterile Sterile
- Named Size M
- Slip Resistant No
- Packaging Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # IC457SWHMD01000S
- Zoro # G5375641
- UPC # 888120019283
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Named Size | M |
Size | M |
Overall Height | 18 in |
Shoe and Boot Cover Height Range | Calf |
Shoe and Boot Cover Fits Shoe Size | 7 to 9 |
Description
Boot Covers, Anti-Static No, Closure Type Elastic, Tie, Color White, FDA Compliant No, Federal 209E Cleanroom Class 100, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 5 (Class 100) and above, Liquid Dispersal Type Splash, Material Tyvek(R) IsoClean(R), Mens Shoe Size - Maximum Not Applicable, Mens Shoe Size - Minimum Not Applicable, Metal Detectable No, Named Size M, Overall Height 18 in, Packaging Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL Seat Podium (S071AA00)
- HY-KO Custom Sign, 14 in Height, 11 in Width, Magnet, Vertical Rectangle, English (KIT-MAG1)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, Size 2XL, PR (IEX-HZI-06-XXL)
- HAMILTON ELECTRONICS (HE) CORPORATION Hamilton Electronics HG26 Noise off 26dB Black Ear Plugs (HG26)
- DUPONT Boot Covers, Serged, White, XL, PK100 (IC457SWHXL01000S)
- DUPONT Boot Covers, Serged, White, L, PK100 (IC457SWHLG01000S)
- DUPONT Tyvek Isoclean Shoe Covers, Slip Resist, M, Wh, PK100 (IC451SWHMD01000B)
- DUPONT Boot Covers, M, White, Tyvek � IsoClean �, Elastic (IC444SWHMD02000B)
- DUPONT Tyvek Shoe Covers, Serged, White, L, PK200 (TY450SWH000200LG)
- DUPONT Tyvek Isoclean Boot Covers, Bulk, White, L, PK100 (IC447SWHLG01000B)
- KLEENGUARD Shoe Covers, Microforce Fabric, White, 2XL (51138)
- Dupont Disposable Shoe Covers