Shop All Disposable Shoe Covers
Dupont
Boot Covers, Serged, Gray, Universal, PK100
Mfr # P3452SGY00010000
Zoro # G2934447
product price: $101.99
/pk 100, $1.02/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene Coated Spunbond Polypropylene
- Size Universal
- Named Size Universal
- Slip Resistant Yes
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # P3452SGY00010000
- Zoro # G2934447
- UPC # 888120005033
- Country of Origin Multiple
- Category Disposable Shoe Covers
Dimensions
Size | Universal |
Named Size | Universal |
Length | 10" |
Shoe and Boot Cover Fits Shoe Size | 5 to 19 |
Shoe and Boot Cover Height Range | Calf |
Overall Height | 10 in |
Description
Boot Covers, Anti-Static No, Closure Type Elastic, Color Gray, FDA Compliant No, Federal 209E Cleanroom Class Not Rated, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Non-Hazardous Powders, Includes Slip Resistant Sole Yes, ISO Cleanroom Class Not Applicable, Liquid Dispersal Type Splash, Material Polyethylene Coated Spunbond Polypropylene, Mens Shoe Size - Maximum Not Applicable, Mens Shoe Size - Minimum Not Applicable, Metal Detectable No, Named Size Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Stop Pedestrian Crossing Sign, 18" W, 24" H, English, Aluminum, White, Yellow (TR-038-18HA)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), White (E2QSW01A000)
- DIXON Thermoplastic Hydrant Cap, 2-1/2 in FNST NH, Polycarbonate Glass, Yellow (PFCW250F-Y)
- PROFLEX BY ERGODYNE Economy Elastic Back Support, 7-1/2"x30", Black (EGO11092)
- DUPONT Boot Covers, Serged, White, L, PK100 (IC457SWHLG01000S)
- DUPONT Boot Covers, XL, White, Tyvek � 400, Elastic (TY454SWHXL0100SR)
- DUPONT Boot Covers, XL, White, Tyvek � IsoClean �, Elastic (IC444SWHXL02000B)
- DUPONT ProShield Disposable Shoe Cover, Spunbond Polypropylene, Slip Resistant Sole, XL, White, 200 Pack (PE440SWHXL020000)
- DUPONT 21 in. High Top Skid Resistant (251-TY454S-XL-SR)
- DUPONT BootCovers, Slip ResistSole, L, White, PK100 (PC444SWHLG01000B)
- ALPHA PRO TECH Critical Cover® Shoe Covers, Fluid Resistant, XL, Blue, White, PK150 (SH-T1183-B)
- Dupont Workwear and Protective Clothing