Shop All Disposable Shoe Covers
Dupont
Boot Covers, Clean, White, XL, PK100
Mfr # IC447SWHXL01000C
Zoro # G4952927
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tyvek(R) IsoClean(R)
- Size XL
- Named Size XL
- Color White
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # IC447SWHXL01000C
- Zoro # G4952927
- UPC # 888120019177
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | XL |
Named Size | XL |
Shoe and Boot Cover Height Range | Calf |
Shoe and Boot Cover Fits Shoe Size | 17 to 19 |
Overall Height | 18 in |
Description
Boot Covers, Anti-Static No, Closure Type Elastic, Color White, FDA Compliant No, Federal 209E Cleanroom Class 1,000, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 4 (Class 10) and above, Liquid Dispersal Type Splash, Material Tyvek(R) IsoClean(R), Mens Shoe Size - Maximum Not Applicable, Mens Shoe Size - Minimum Not Applicable, Metal Detectable No, Named Size XL, Overall Height 18 in, Packaging Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETRA ROC Petra Roc BTBL-DANGER Barricade Tape 2 Mil Bilingual Danger Do Not Enter & Peligro No Entrar; 3 in. x 1000 ft. (BTBL-DANGER)
- JUSTRITE Flammable Safety Cabinet, 60 gal., Gray (896003)
- DUPONT Tyvek Isoclean ShoeCovers, SlipResist Sole, L, White, PK300 (IC461SWHLG03000B)
- SIGNMISSION OSHA WARNING Sign, Personal Protective Equipment Gloves, 5in X 3.5in Decal, 5" W, 3.5" H, Landscape (OS-WS-D-35-L-12756)
- DUPONT Boot Covers, Serged, White, XL, PK100 (IC457SWHXL01000B)
- DUPONT BootCovers, Slip ResistSole, L, White, PK100 (PC444SWHLG01000B)
- DUPONT DuPont Tyvek 400 Shoe Covers, 5inH, Gray, 200/Case (FC450SGY00020000)
- DUPONT Boot Covers, Serged, White, L, PK100 (IC457SWHLG01000S)
- DUPONT Boot Covers, M, White, Tyvek � IsoClean �, Elastic (IC444SWHMD02000B)
- DUPONT Tyvek Isoclean Boot Covers, Bulk, White, L, PK100 (IC447SWHLG01000B)
- POLYCO Shoe Covers, Ankle Height, L, Yellow, PK200 (49515)
- Dupont Disposable Clothing