Shop All Disposable Shoe Covers
Dupont
Boot Covers, Clean, White, L, PK100
Mfr # IC447SWHLG01000C
Zoro # G4960672
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Tyvek(R) IsoClean(R)
- Size L
- Named Size L
- Color White
- Closure Type Elastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # IC447SWHLG01000C
- Zoro # G4960672
- UPC # 888120019160
- Country of Origin China
- Category Disposable Shoe Covers
Dimensions
Size | L |
Named Size | L |
Shoe and Boot Cover Fits Shoe Size | 11 to 13 |
Shoe and Boot Cover Height Range | Calf |
Overall Height | 18 in |
Description
Boot Covers, Anti-Static No, Closure Type Elastic, Color White, FDA Compliant No, Federal 209E Cleanroom Class 1,000, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Includes Slip Resistant Sole Yes, ISO Cleanroom Class ISO 4 (Class 10) and above, Liquid Dispersal Type Splash, Material Tyvek(R) IsoClean(R), Mens Shoe Size - Maximum Not Applicable, Mens Shoe Size - Minimum Not Applicable, Metal Detectable No, Named Size L, Overall Height 18 in, Packaging Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Waterproof Glove, XL, Black, PR (2051-XL)
- CAROLINA SHOE Size 9-1/2 Men's 8 in Work Boot Composite Work Boot, Brown (CA5589)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, 2XL, 12PK (56-426/XXL)
- WERMA Warning Light, Red, 24VAC/DC, Surface Mount (20110075)
- DUPONT Tyvek Isoclean Boot Covers, Clean/Sterile, White, 2X, PK100 (IC447SWH2X0100CS)
- DUPONT Tyvek Isoclean BootCovers, SlipResistSole, XL, White, PK100 (IC458BWHXL01000C)
- DUPONT Tyvek Isoclean ShoeCovers, SlipResistSole, XL, White, PK300 (IC461SWHXL03000B)
- DUPONT Boot Covers, Serged, White, XL, PK100 (IC457SWHXL01000B)
- DUPONT Boot Covers, XL, White, Tyvek � 400, Elastic (TY454SWHXL0100SR)
- DUPONT Proshield 30 Shoe Covers, SlipResist Sole, L, Blue, PK200 (PE440SBULG020000)
- ALPHA PRO TECH Critical Cover® CPE Shoe Covers, All Film, XL, White, PK1000 (SH-G1253-B)
- Dupont Disposable Shoe Covers