Shop All Disposable Suits & Coveralls
Dupont
Bib Overall and Jacket, M, 6 PK, Tan, Tychem(R) 5000, Storm Flap
Mfr # C3750TTNMD000600
Zoro # G2850045
product price: $612.99
/pk 6, $102.17/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Inseam 28 3/4 in
- Fabric Weight 4.4 oz
- Material Tychem(R) 5000
- Fits Chest Size 31-3/4 in to 35-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # C3750TTNMD000600
- Zoro # G2850045
- UPC # 888120004395
- Country of Origin United States
- Category Disposable Suits & Coveralls
Dimensions
Size | M |
Fits Chest Size | 31-3/4 in to 35-1/4 in |
Fits Waist Size | 31 3/4 in to 35 1/4 in |
Named Size | M |
Details
Inseam | 28 3/4 in |
Fabric Weight | 4.4 oz |
Material | Tychem(R) 5000 |
Color | Tan |
Item | Bib Overall and Jacket |
Ankle Style | Elastic |
Seam Style | Taped |
Closure Type | Storm Flap |
Cuff Style | Elastic |
Color Family | Browns |
Ankle Closure | Elastic |
Description
Bib Overall and Jacket, Material Tychem(R) 5000, Fabric Weight 4.4 oz, Color Tan, Inseam 28 3/4 in, Size M, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOF SOLE Shoe Laces, 45" L, Polyester, Neon Grn, PR (84837)
- KLEENGUARD Particulate Respirator, N95, Gray, PK20 (54629)
- ACME UNITED Spill Magic SM103 Spill Magic Powder 25 Lb. Box (SM103)
- CARHARTT Bib Overalls, 32" Waist Sz, 30" Inseam, Blk (102776-001-32x30)
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL120BWHXL001200)
- DUPONT Disposable Coveralls, 25 PK, White, Tyvek(R) IsoClean(R), Zipper (IC182BWH2X00250C)
- DUPONT Collared Disposable Coverall, 2XL, 25 PK, White, SMS, Zipper (PB120SWH2X002500)
- DUPONT Hooded Disposable Coveralls, 3XL, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TD127SWB3X0025CM)
- DUPONT DuPont Tyvek 400 Coverall Hood & Socks/Boots, Serged Seam, White, 2X, 25/Qty (TY122SWH2X002500)
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWH2X0006G1)
- KLEENGUARD Coveralls, L, 25 PK, White, KleenGuard(TM) A30, Zipper (46103)
- Dupont Disposable Suits & Coveralls