Shop All Disposable Suits & Coveralls
Dupont
Bib Overall, 6 PK, Tan, Tychem 5000, Adjustable Strap
Mfr # C3360TTNLG000600
Zoro # G2934508
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 4.4 oz
- Fits Chest Size 35-3/4 in to 39-1/4 in
- Color Tan
- Closure Type Adjustable Strap
- Lining Material Non-Woven Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupont
- MFR # C3360TTNLG000600
- Zoro # G2934508
- UPC # 888120003985
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 35-3/4 in to 39-1/4 in |
Named Size | L |
Chest Size - Minimum | 35 3/4 in |
Chest Size - Maximum | 39 1/4 in |
Height - Maximum | 69 in |
Height - Minimum | 65 in |
Description
Bib Overall, Ankle Closure Open, Chest Size - Maximum 39 1/4 in, Chest Size - Minimum 35 3/4 in, Closure Type Adjustable Strap, Color Tan, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 69 in, Height - Minimum 65 in, Inseam 29 1/2 in, Liquid Dispersal Type Splash, Material Tychem 5000, Material Weight 2 oz/sq yd, Named Size L, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1671, Seam Style Taped, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN PURE SAFETY GROUP RETAIL PACK CINCHING WRIST (DRWS-R)
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (SILEXPPSI)
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, L (K122-472 LRG REG)
- KLEIN TOOLS Lockouts, 1-1/2-Inch Hasp, Interlocking Tabs (45201)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, 4XL, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWH4X002500)
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY125SWH3X0025VP)
- DUPONT Hooded Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB127SWH2X002500)
- DUPONT Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (NB125SWH5X002500)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, 4XL, White, 25 Pack (TY122SWH4X002500)
- DUPONT Collared Disposable Coverall, 25 PK, White, SMS, Zipper (PB120SWHLG002500)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTK4)
- Dupont Workwear and Protective Clothing