Shop All Disposable Suits & Coveralls
Dupont
Bib Overall, 6 PK, Tan, Tychem 5000, Adjustable Strap
Mfr # C3360TTN2X000600
Zoro # G2934517
product price: $252.99
/pk 6, $42.17/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tychem 5000
- Color Tan
- Closure Type Adjustable Strap
- Seam Style Taped
- Fabric Weight 4.4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # C3360TTN2X000600
- Zoro # G2934517
- UPC # 888120004005
- Country of Origin Multiple
- Category Disposable Suits & Coveralls
Dimensions
Fits Chest Size | 43-1/4 in to 46-3/4 in |
Height - Minimum | 72 in |
Named Size | 2XL |
Height - Maximum | 76 in |
Chest Size - Minimum | 43 1/4 in |
Chest Size - Maximum | 46 3/4 in |
Description
Bib Overall, Ankle Closure Open, Chest Size - Maximum 46 3/4 in, Chest Size - Minimum 43 1/4 in, Closure Type Adjustable Strap, Color Tan, Hazard Type Hazardous Dry Particulates, Hazardous Liquids, Height - Maximum 76 in, Height - Minimum 72 in, Inseam 30 3/4 in, Liquid Dispersal Type Splash, Material Tychem 5000, Material Weight 2 oz/sq yd, Named Size 2XL, Packaging Bulk, Pathogen and Chemical Ratings Meets ASTM F1671, Seam Style Taped, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness (470C41)
- MCR SAFETY High Visibility Vest, M Size, Unisex (V2CL2MLZM)
- CONDOR Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (49AE02)
- CONDOR Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1645BC)
- DUPONT DuPont Tyvek 400 Coverall Hood & Socks/Boots, Serged Seam, White, 3X, 25/Qty (TY122SWH3X002500)
- DUPONT Coveralls, 4 PK, Green, Tychem(R) 2000 SFR, Zipper (QS127TGRXL000400)
- DUPONT Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGYLG000600)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTNXL000600)
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Adhesive (QC122BYLXL001200)
- DUPONT Hooded Disposable Coveralls, 6 PK, White, High Density Spunbond Polyethylene, Zipper (TY122SWH3X0006G1)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH20-B-92-111-09)
- Dupont Workwear and Protective Clothing