Shop All Disposable Lab Coats
Dupont
Basic Frock, Proshield, White, XL, PK30
Mfr # PB271SWHXL003000
Zoro # G1929118
product price: $74.49
/pk 30, $2.48/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ProShield(R)
- Size XL
- Closure Type Zipper
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # PB271SWHXL003000
- Zoro # G1929118
- UPC # 888120006313
- Country of Origin Viet Nam
- Category Disposable Lab Coats
Dimensions
Size | XL |
Named Size | XL |
Maximum Height | 74 in |
Maximum Chest Size | 46 1/4 in |
For Height | 68 in to 74 in |
Overall Length | 38 1/2 in |
Minimum Height | 68 in |
Length | 43 in |
Height - Minimum | 68 in |
Chest Size - Minimum | 41 3/4 in |
Height - Maximum | 74 in |
Chest Size - Maximum | 45 1/4 in |
Description
Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 45 1/4 in, Chest Size - Minimum 41 3/4 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Mandarin, Color White, Cuff Style Elastic, Features Extends Below Hip, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 74 in, Height - Minimum 68 in, ISO Cleanroom Class Not Rated, Launderable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Refl. Letter Label, Char C, PK25, PK25 (RUM200-C-YB)
- CROWN MATTING TECHNOLOGIES Cushion-Step Surface Mat, Black, 60" L x (CU3660BK)
- NATIONAL SAFETY APPAREL Arc Flash Hood, Navy, Universal, HRC 4 (H65UQUQ40HATPV)
- TYCHEM Hooded Coverall, 4 PK, Green, Tychem(R) 2000 SFR, Adhesive (QS128TGRLG000400)
- DUPONT Disp Lab Coat, Polyethylene, White, L, PK30 (TY216SWHLG003000)
- DUPONT Disp Frock, Tyvek, White, XL, PK30 (IC270BWHXL003000)
- DUPONT Disp LabCoat, Polyethylene, White, 2XL, PK30 (TY216SWH2X003000)
- DUPONT Disposable Lab Coat, XL, Blue, PK30 (PB219SBUXL003000)
- DUPONT Disposable Frock, S, White, PK30 (TY211SWHSM003000)
- DUPONT Disposable Lab Coat, 4XL, White, PK30 (PB271SWH4X003000)
- KIMTECH Lab Coat, 2XL, White, SMS, PK10 (10044)
- Dupont Workwear and Protective Clothing