Shop All Disposable Lab Coats
Dupont
Basic Frock, Proshield, White, L, PK30
Mfr # PB271SWHLG003000
Zoro # G1929142
product price: $74.49
/pk 30, $2.48/ea
$74.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material ProShield(R)
- Size L
- Closure Type Zipper
- Number of Pockets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # PB271SWHLG003000
- Zoro # G1929142
- UPC # 888120006306
- Country of Origin Viet Nam
- Category Disposable Lab Coats
Dimensions
Size | L |
Named Size | L |
Maximum Height | 69 in |
Minimum Height | 65 in |
For Height | 65 in to 69 in |
Overall Length | 37 1/2 in |
Maximum Chest Size | 44 1/4 in |
Length | 42 in |
Chest Size - Minimum | 38 3/4 in |
Chest Size - Maximum | 42 1/4 in |
Height - Minimum | 65 in |
Height - Maximum | 69 in |
Description
Lab Frock, Anti-Static No, Attached Hood No, Chest Size - Maximum 42 1/4 in, Chest Size - Minimum 38 3/4 in, Clean Process Status Not Clean Processed, Closure Type Zipper, Collar Style Mandarin, Color White, Cuff Style Elastic, Features Extends Below Hip, Federal 209E Cleanroom Class Not Rated, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Height - Maximum 69 in, Height - Minimum 65 in, ISO Cleanroom Class Not Rated, Launderable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Hi-Vis Cold Protection Cut-Resistant Gloves, Acrylic Terry Lining, L (RWG604L)
- GENPRO Critical Cover® GenPro® Sleeve, Disposable, Univ, PK200 (MS-01135-8)
- ZORO SELECT Interlocking Stencil, Numb&Letters, Brass, 3W648 (3W648)
- BRONER Broner Solarweave Floating Hat (48-79-596-L-G)
- DUPONT Disposable Lab Coat, L, White, PK30 (PB267SWHLG003000)
- DUPONT Disp Lab Coat, Polyethylene, White, L, PK30 (TY216SWHLG003000)
- DUPONT Disposable Lab Coat, 2XL, Blue, PK30 (PB212SBU2X003000)
- DUPONT Lab Coat, XL, Proshield/Nexgen(R), Wht, PK30 (NG212SWHXL003000)
- DUPONT Tyvek 400 Disp. Lab Coat, 4XL, White, PK30 (TY212SWH4X003000)
- DUPONT Proclean® Disposable Frock, 2XL, White, PK30 (PC270SWH2X00300B)
- DUPONT Tyvek 400 Disp. Lab Coat, XL, White, PK30 (TY212SWHXL003000)
- Dupont Disposable Lab Coats