Shop All Disposable Lab Coats
Dupont
Basic Frock, Proshield, White, 2XL, PK30
Mfr # PB271SWH2X003000
Zoro # G1929188
product price: $67.29
/pk 30, $2.24/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material ProShield(R)
- Size 2XL
- Named Size 2XL
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupont
- MFR # PB271SWH2X003000
- Zoro # G1929188
- Country of Origin Viet Nam
- Category Disposable Lab Coats
Dimensions
Size | 2XL |
Named Size | 2XL |
Chest Size - Maximum | 47 1/4 in |
Overall Length | 39 1/2 in |
Height - Minimum | 6 ft |
Height - Maximum | 76 in |
Chest Size - Minimum | 43 3/4 in |
Details
Item | Basic Frock |
Color | White |
Material | ProShield(R) |
Closure Type | Zipper |
Number of Pockets | 0 |
Seam Style | Serged |
Cuff Style | Elastic |
Brand and Series | Dupont |
Accessory Type | Basic Frock |
Thickness | 12 mil |
Features | Extends Below Hip |
Standards | ASTM D6978, ASTM F1383, ASTM F739, EN 369, EN 374-3, EN ISO 6529, ISO 6529 |
Garment Style | Lab Frock |
Collar Style | Mandarin |
Product Type | Frock |
Material Weight | 1.3 oz/sq yd |
Wrist Closure | Elastic |
Description
Basic Frock, Chest Size - Maximum 47 1/4 in, Chest Size - Minimum 43 3/4 in, Closure Type Zipper, Collar Style Mandarin, Color White, Cuff Style Elastic, Features Extends Below Hip, Height - Maximum 76 in, Height - Minimum 6 ft, Material ProShield(R), Material Weight 1.3 oz/sq yd, Named Size 2XL, Number of Pockets 0, Overall Length 39 1/2 in, Product Type Frock, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Back Support, Black, 2XL (1UM58)
- CONDOR Rain Bib Overall, Yellow, 3XL (4PCL2)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-XL)
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black, S, PR (N96795S)
- DUPONT Disp. Lab Coat, 2XL, Tyvek(R), White, PK30 (IC224SWH2X00300B)
- DUPONT Disp LabCoat, Polyethylene, White, 2XL, PK30 (TY216SWH2X003000)
- DUPONT Tyvek 400 Labcoat, Snap Front, 2 Pockets, PK30 (TY211SWH2X003000)
- DUPONT Disposable Lab Coat, 3XL, Blue, PK30 (PB212SBU3X003000)
- DUPONT Disposable Lab Coat, M, Blue, PK30 (PB212SBUMD003000)
- DUPONT Disp Lab Coat, Polyethylene, White, L, PK30 (TY216SWHLG003000)
- CONDOR Disposable Lab Coat, Basic SMS, White, M (31TV01)
- Dupont Disposable Clothing