Shop All Sockets
Duplicolor
Duplicolor MS400 11 oz Aerosol Metal Specks Spray Paint; Ocean Blue
Mfr # DUPMS400
Zoro # G904086138
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Duplicolor
- MFR # DUPMS400
- Zoro # G904086138
- UPC # 26916026088
- Country of Origin China
- Category Sockets
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Intense shimmer effect in daylight
- Tiny floating metallic pieces suspended in color
- Brilliant metallic colors
- Dries quickly
- Color: Ocean Blue
- Capacity: 11 oz
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTU Tungstn Carbide Grit File, 8", Flat/Coarse (02959)
- J.W. WINCO JW Winco GN717-4-M6-AK-NI Indexing Plunger (717-4-M6-AK-NI)
- RIDGID Field 115V (44070)
- MILWAUKEE TOOL 1/4 in Drive IMPACT SOCKET SET, SAE, 10 pc. pcs (49-66-7000)
- DUPLICOLOR Duplicolor MS300 11 oz Aerosol Metal Specks Spray Paint; Retro Red (DUPMS300)
- GEARWRENCH 3/8" Drive 6 Point 6" Magnetic Swivel Spark Plug Socket 13/16" (3930D)
- GREY PNEUMATIC 3/8" Drive, 10mm Metric Socket, 6 Points (1010MSD)
- TEKTON 3/4 Inch Drive x 1-7/8 Inch 6-Point Socket (SHD32048)
- PROTO 3/8 in Drive, 9/16" 12 pt SAE Socket, 12 Points (J5018B)
- PERFORMANCE TOOL 3/8 In Dr. Impact Socket 5/16 In Socket Imp 5/16, M891 (M891)
- URREA 3/8"drive, 7/8 in, 12 point SAE short socket. (5228)
- Duplicolor Sockets & Ratchets