Shop All Automotive Coatings
Dupli-Color
VHT Flameproof Coating Very High Temp
Mfr # SP100
Zoro # G312337419
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # SP100
- Zoro # G312337419
- Country of Origin United States
- Category Automotive Coatings
Description
VHT FLAMEPROOF Coating will renew and extend the life of any surface exposed to extremely high temperatures. This unique coating is widely used by the automotive industry on exhaust systems, and the aerospace industry for jet engines, re-entry vehicles and other high temperature paint applications. Features EZ Touch Conical Nozzle|Renew And Extend High Temperature Surfaces|Unique Silicone Ceramic Coating|Ceramic Resins Resist Heat Up To 2000° F|Dry To Touch In 30 Minutes / Handle In 1 Hour|Ideal For Headers Manifolds And Exhaust Systems|Must Be Properly Cured For Maximum Performance
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Traffic Zone Marking Paint, 1 gal., Bright Red, Alkyd Solvent -Based (4564-01)
- POR-15 Caliper Paint - Yellow - 8 oz. (42906)
- MODERN MASTERS Metallic Paint, WaterBase, Black Cherry, 6 oz (ME704)
- GRACO Hanheld Spray Gun Repair Kit (16P151)
- DUPLI-COLOR Automotive Coating, Black, 15 oz (EUC104000)
- DUPLI-COLOR Hi-Build Fleet Coating, Can (FP102)
- DUPLI-COLOR Automotive Primer, Gray, 1 ct (EBQ910)
- DUPLI-COLOR Automotive Coating, Black, 1 ct (ETRQ254)
- DUPLI-COLOR Automotive Primer, Gray, 1 gal (EBG920000)
- DUPLI-COLOR Automotive Coating, Black, 16.5 oz (ETR250A07)
- SEYMOUR OF SYCAMORE Green Rebar Spray Paint Epoxy, 12 oz. (16-547)
- Dupli-Color Automotive Coatings