Shop All Automotive Touch Up Paints
Dupli-Color
Scratch Seal Pen, Clear, 0.4 fl oz
Mfr # ESFSS100A
Zoro # G708396150
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 0.4 fl oz
- Dry Time 48 hr
- Base Type Solvent
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # ESFSS100A
- Zoro # G708396150
- UPC # 026916014146
- Country of Origin United States
- Category Automotive Touch Up Paints
Dimensions
Container Size | 0.4 fl oz |
Details
Item | Automotive Seal |
Color | Clear |
Dry Time | 48 hr |
Base Type | Solvent |
Standards | OSHA |
Resin Type | Solvent-Based |
UV Resistant | Yes |
Surface Texture | Smooth |
Compatible Surface Material | Aluminum, Fiberglass, Metal, Plastic |
Flammability | Not Available |
Sub Brand | Scratch Seal |
Sheen | Gloss |
Finish Texture | No Texture |
Dry Time to Recoat | 24 hr |
Description
Automotive Seal, Base Type Solvent, Color Family Clear, Compatible Surface Material Aluminum, Fiberglass, Metal, Plastic, Sheen Gloss, Finish Texture No Texture, Resin Type Solvent-Based, Color Clear, Container Size 0.4 fl oz, Coverage Area Not Applicable, Sub Brand Scratch Seal, Paint Dispensing Style Not Applicable, Dry Time 48 hr, Dry Time to Recoat 24 hr, Flammability Not Available, Standards OSHA
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 4-1/2" Mini Paint Roller Cover, No Nap Nap, Foam, 2 PK (RR308-4 1/2)
- TITAN Airless Tip Guard, Thread Sz 7/8 In (0516711)
- SEM PRODUCTS SAND-FREE SPRAY (SE38363)
- INSL-X BY BENJAMIN MOORE Interior/Exterior Paint, Flat, Water Base, Pine Green, 1 gal (SU0789092-01)
- DUPLI-COLOR Automotive Paint, Black, 8 oz (EBUN01007)
- TRUE VALUE TTB QT ALU EXT Enamel (TTB10-QT)
- MOTORCRAFT Touch-Up Paint Pmpc195007236A, Pmpc195007236A (PMPC195007236A)
- MOTORCRAFT Touch-Up Paint, Pmpm195006388G (PMPM195006388G)
- RUST-OLEUM QT Ford BLU BRT Paint (280153)
- MOTORCRAFT Touch-Up Paint Pmpc195007188A, Pmpc195007188A (PMPC195007188A)
- MOTORCRAFT Touch-Up Paint Pmpc195007186A, Pmpc195007186A (PMPC195007186A)
- Dupli-Color Automotive Paints & Primers