Shop All Automotive Coatings
Dupli-Color
Rocker Guard, Black, 14.5 oz
Mfr # ERGA10100
Zoro # G408396795
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Dry Time 48 hr
- Container Size 14.5 oz
- Standards OSHA
- Container Type Aerosol Can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # ERGA10100
- Zoro # G408396795
- UPC # 026916115911
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 14.5 oz |
Details
Item | Rocker Guard |
Color | Black |
Dry Time | 48 hr |
Standards | OSHA |
Container Type | Aerosol Can |
Flammability | Not Available |
Minimum Application Temperature | 60 Degrees F |
Sub Brand | Rocker Guard |
Compatible Surface Material | Aluminum, Fiberglass, Metal, Plastic |
Paint Dispensing Style | Upright |
Coverage Area | 12 to 14 sq ft |
Resin Type | Lacquer |
Maximum Application Temperature | 95 Degrees F |
Resistance Properties | Corrosion Resistant, Impact Resistant |
Coating Application | Vehicles Lower Panels |
Dry Time Tack Free | 10 min |
Surface Texture | Smooth |
Finish Texture | Textured |
Base Type | Solvent |
Sheen | Matte |
Dry Time to Recoat | 24 hr |
Features | Flexible Chip Resistant Coating |
Description
Rocker Guard, Base Type Solvent, Color Family Black, Compatible Surface Material Aluminum, Fiberglass, Metal, Plastic, Sheen Matte, Finish Texture Textured, Resin Type Lacquer, Color Black, Container Size 14.5 oz, Coverage Area 12 to 14 sq ft, Sub Brand Rocker Guard, Paint Dispensing Style Upright, Coating Application Vehicles Lower Panels, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 10 min, Dry Time to Recoat 24 hr, Features Flexible Chip Resistant Coating
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED INTERNATIONAL Assorted Paint Brushes, 4PK (156298)
- RUST-OLEUM Paint Rst Prev Obs Alum Met Ga (7715402)
- SLIPDOCTORS SlipDoctors - DuraGrip Red - Gallon (S-CT-DURRED1G)
- RUST-OLEUM Precision Line Marking Paint, Inverted, Caution Blue, 20 oz (203022V)
- DUPLI-COLOR Automotive Finish, Clear, 1 ct (EBSP30000)
- DUPLI-COLOR Automotive Primer, Clear, 11 oz (ECP199)
- DUPLI-COLOR Automotive Coating, Black, 1 ct (ETRQ254)
- DUPLI-COLOR Rocker Guard, Clear, 14.5 oz (ERGA10000)
- DUPLI-COLOR Automotive Coating, Black, 16.5 oz (ETR250A07)
- DUPLI-COLOR Automotive Coating, Black, 15 oz (EUC104000)
- SEYMOUR MIDWEST Truck Bed Liner (20-041)
- Dupli-Color Automotive Coatings