Shop All Conventional Spray Guns
Dupli-Color
Pressure Spray Gun, 0.25In/6.35mm
Mfr # EBAG10000
Zoro # G3332743
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Type Pressure
- Cup Capacity No Cup
- Air Consumption 6.0 cfm @ 30 psi
- Nozzle Size 0.25 in /6.35mm
- Paint Viscosity Optimum Range High
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # EBAG10000
- Zoro # G3332743
- UPC # 026916611024
- Country of Origin United States
- Category Conventional Spray Guns
Dimensions
Nozzle Size | 0.25 in /6.35mm |
Details
Item | Conventional Spray Gun Kit |
Fluid Delivery Type | Pressure |
Cup Capacity | No Cup |
Air Consumption | 6.0 cfm @ 30 psi |
Paint Viscosity Optimum Range | High |
Includes | Chemical Resistant Hose and Splash Proof Cap |
Air Inlet | 1/4 in |
Fluid Delivery Speed | Low to Medium |
Description
Conventional Spray Gun Kit, High, Fluid Delivery Type Pressure, Air Consumption 6.0 cfm @ 30 psi, Nozzle Size 0.25 in /6.35mm, Cup Capacity No Cup, Air Inlet 1/4 in, Fluid Delivery Speed Low to Medium, Includes Chemical Resistant Hose and Splash Proof Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEM PRODUCTS Gloss Trim Black (39063)
- KRYLON INDUSTRIAL Pavement Striping Paint, 18 oz., Cover-Up Black, Solvent -Based (K00830408)
- SEM PRODUCTS SELF-ETCHING PRIMER GRAY AEROSOL (SE39683)
- MINWAX Stain Wood Solid Clsc Gray (108210000)
- TITAN Disposable Air Line Filters, 2 Piece, For (TIT19302)
- NUMAX SPS08 Pneumatic 0.8mm Tip Mini HVLP Gravity Feed Spray Gun with 125cc (SPS08)
- NU-CALGON Spray Gun, Grey (4773-0)
- TITAN Gravity Feed Hvlp Spray Gun, 1.8mm, 190 (TIT19018)
- NUMAX SPS14 Pneumatic 1.4mm Tip HVLP Gravity Feed Spray Gun with 600cc Plast (SPS14)
- DEVILBISS Siphon Spray Gun, 0.059In/1.5mm (FLG-CNS-115)
- POWERMATE VX Gravity Feed Spray Gun (010-0035CT)
- Dupli-Color Conventional Spray Guns