Shop All Automotive Spray Paints
Dupli-Color
Paint Stripper, Can
Mfr # SP997
Zoro # G012338617
$15.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupli-Color
- MFR # SP997
- Zoro # G012338617
- Country of Origin United States
- Category Automotive Spray Paints
Description
VHT 550°F 288°C Engine Enamels are available in a wide range of colors, including exact match factory colors. All colors have excellent durability and superior heat and chemical resistance. They are specially formulated to withstand corrosion, rust, salt spray, chemicals and additives of today's gasoline blends and degreasers. VHT 550°F 288°C Engine Enamels are a unique blend of urethane and ceramic resins, which produce a tough and long-lasting finish for engines, engine accessories or wherever a tough, durable heat or chemical-resistant finish is needed. Features EZ Touch Conical Nozzle|Maximum Heat Dissipation And Durability|Ceramic Resins Resist Heat Up To 550° F|Dry To Touch In 30 Minutes / Handle In 1 Hour|Resistant To Oil And Other Automotive Fluids|Will Not Blister/Flake/Crack/Peel|Use on Engine Block And Underhood Accessories
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR EQUIPMENT CO $TORNADO PAINT SHAKER (BL51000)
- VALSPAR Professional Tintable White Oil-Based Primer 1 gal (045.0011299.007)
- KRYLON Spray Paint, International Harvester Red, High Gloss, 12 oz (K01933008)
- HOME-PRO 4" Paint Roller Cover, 1/2" Nap, Polyester, 36 PK (433)
- DUPLI-COLOR Automotive Paint, Clear, 12 oz (EHWP10307)
- DUPLI-COLOR Automotive Paint, Gold, 12 oz (EHWP11100)
- DUPLI-COLOR 16 oz. Aluminum Engine Enamel (EDE1615)
- DUPLI-COLOR Automotive Coating, Yellow, 12 oz (EDA166307)
- DUPLI-COLOR Automotive Paint, White, 12 oz (EDE160207)
- DUPLI-COLOR Automotive Paint, Silver, 12 oz (EDE1650)
- RUST-OLEUM 12 oz. Semi-gloss Black Auto Body Paint/Primer (271915)
- Dupli-Color Automotive Paints & Primers