Shop All Automotive Soaps
Dupli-Color
Grease and Wax Remover, Wipe, 1 ct, Pouch
Mfr # EPW10000Y
Zoro # G108396040
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cleaning
- Base Type Solvent
- Cure Time 15 minutes
- Dry Time 48 hr
- Sub Brand Automotive Prep Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupli-Color
- MFR # EPW10000Y
- Zoro # G108396040
- UPC # 026916200006
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 1 ct |
Details
Application | Cleaning |
Base Type | Solvent |
Item | Grease and Wax Remover |
Cure Time | 15 minutes |
Dry Time | 48 hr |
Sub Brand | Automotive Prep Series |
Flammability | Not Available |
Surface Texture | Smooth |
Dry Time to Recoat | 24 hr |
Compatible Surface Material | Metal, Plastic |
Features | Each Prep-Wipe Towelette Measures 8.5 in x 11 in |
Finish Texture | No Texture |
Container Type | Pouch |
Materials Removed | Adhesives, Dirt, Grease, Oil, Tar, Wax |
Remover Type | Grease and Wax Remover |
For Use On | Bare Aluminum, Bare Metal, Bare Plastic, Gelcoat Fiberglass, Urethane Paint |
Contains | Aliphatic Solvent, P-Chlorobenzotrifluoride |
Odorless | No |
Use Location | Exterior |
Strength | Premium |
VOC Content Weight Percentage | 0% |
Product Form | Wipe |
Description
Grease and Wax Remover, Materials Removed Adhesives, Dirt, Grease, Oil, Tar, Wax, Remover Type Grease and Wax Remover, Contains Aliphatic Solvent, P-Chlorobenzotrifluoride, Base Type Solvent, Product Form Wipe, Container Size 1 ct, Cure Time 15 minutes, Includes Not Applicable, Application Cleaning, For Use On Bare Aluminum, Bare Metal, Bare Plastic, Gelcoat Fiberglass, Urethane Paint, Use Location Exterior, Odorless No, VOC Content Weight Percentage 0 Percent, Container Type Pouch
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAMEC SLOAN Hose Mender Kit, SAE J1402 (4120R-6C-RK)
- AUTOTEX Wiper Blade (72-20)
- MAHLE Engine Timing Cover Gasket Set, JV5071 (JV5071)
- DAYCO 1 7/8 In. X 3 Ft. Fuel Fillr Hose, 80305 (80305)
- DUPLI-COLOR Grease and Wax Remover, 11 oz, Aerosol (EPS100000)
- DUPLI-COLOR Grease and Wax Remover, Liquid, 1 ct, Can (ECM541A)
- PROJE PREMIUM CAR CARE Vital Car Wash Soap 16oz - PH Neutral (10001)
- ZEP 5 Gal. Concentrated Car Wash Pail, Translucent Pink, Liquid (38235)
- ARMOR ALL 28 oz Cleaner Spray Bottle (10228)
- MEGUIARS Auto Quik Detailer 24Oz (G201024)
- MEGUIARS Car Wash Shampoo/Cond 64Oz (G7164)
- Dupli-Color Automotive Soaps