Shop All Automotive Soaps
Dupli-Color
Grease and Wax Remover, 11 oz, Aerosol
Mfr # EPS100000
Zoro # G208396025
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Type Solvent
- Application Cleaning
- Standards OSHA
- Dry Time 48 hr
- Cure Time 15 minutes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # EPS100000
- Zoro # G208396025
- UPC # 026916017567
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 11 oz |
Description
Grease and Wax Remover, Materials Removed Adhesives, Dirt, Grease, Oil, Tar, Wax, Remover Type Grease and Wax Remover, Contains 1-Methoxy-2-propanol, 2-Methyl-1-propanol, 2-Propanol, Carbon Dioxide, P-Chlorobenzotrifluoride, Base Type Solvent, Product Form Liquid, Container Size 11 oz, Cure Time 15 minutes, Includes Not Applicable, Application Cleaning, For Use On Bare Aluminum, Bare Metal, Bare Plastic, Gelcoat Fiberglass, Urethane Paint, Use Location Exterior, Odorless No
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Wallach Colpostar V6 replacement light bulb lamp (COLPOSTAR V6 WALLACH)
- REESE TOWPOWER Reducer Sleeve Receiver Adapter (7028700)
- DONALDSON Head Assembly, Hmk04 Duramax, P166086 (P166086)
- STANDARD IGNITION Terminal, Stp131 (STP131)
- DUPLI-COLOR Grease and Wax Remover, Liquid, 1 ct, Can (ECM541A)
- ALLSTAR PERFORMANCE 1 ft. Mud-X Concentrate (AL374870)
- MEGUIARS All Purpose Cleaner 1 Gallon (D10101)
- HOT SHOTS SECRET Diesel Extreme Clean and Boost, 2 Quarts (PO40464Z)
- MOTHERS Vlr Auto Care 24Oz (06524)
- ZEP EnviroEdge Truck and Trailer Wash, 5 gal Pail (1047673)
- ARMOR ALL 28 oz Cleaner Spray Bottle (10228)
- Dupli-Color Automotive Soaps