Shop All Automotive Spray Paints
Dupli-Color
Engine Paint with CERAMIC, Can
Mfr # DE1636
Zoro # G412337241
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # DE1636
- Zoro # G412337241
- Country of Origin United States
- Category Automotive Spray Paints
Description
Dupli-Color Engine Enamel contains Ceramic Resins for maximum heat dissipation and gloss retention. The resins offer protection from exposure to excessive heat and automotive fluids. Excellent for under the-hood applications, Dupli-Color Engine Enamel will perform to the most rigorous standards of racing, street rod, and vehicle restoration enthusiasts. This durable formula resists temperatures up to 500° F intermittently and produces a superior finish that will not blister, flake, crack or peel. Features EZ Touch Conical Nozzle|Maximum Heat Dissipation And High Gloss Retention|Ceramic Resins Resist Heat Up To 500° F|Dry To Touch In 30 Minutes / Handle In 1 Hour|Resistant To Oil And Other Automotive Fluids|Will Not Blister, Flake, Crack, Or Peel|Use on Engine Block And Underhood Accessories
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Polypropylene Paint Tray Liner, 2 qt, 15 1/8" L, 3 1/2" D, 11 3/4" W (DPT-PTL)
- IDEALFOLD Cheesecloth, Grade 50, 70 yd. L, 36 In W (BIDF2824370)
- 3M ACCUSPRAY Spray Gun Kit, 0.078"/2.0mm Nozzle Size (16587)
- CRAFTSMAN Garage Floor Coating Grey (CMXPLDP807065)
- DUPLI-COLOR Automotive Paint, Gold, 12 oz (EHWP11100)
- DUPLI-COLOR Automotive Primer, Gray, 11 oz (EFP101007)
- DUPLI-COLOR Wheel Paint, Can (HWP101)
- DUPLI-COLOR Engine Paint with CERAMIC, Can (DE1613)
- DUPLI-COLOR Automotive Paint, Clear, 12 oz (EHWP10307)
- DUPLI-COLOR 12 oz. Gloss Ford Blue Engine Enamel (EDE160107)
- KRYLON BTY1616 8 oz Perfect Match Automotive Paint, Toyota Silver Streak Mica Metallic (DUPBTY1616)
- Dupli-Color Automotive Paints & Primers