Shop All Automotive Spray Paints
Dupli-Color
Engine Paint with CERAMIC, Can
Mfr # DE1634
Zoro # G912337253
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # DE1634
- Zoro # G912337253
- Country of Origin United States
- Category Automotive Spray Paints
Description
Dupli-Color Engine Enamel contains Ceramic Resins for maximum heat dissipation and gloss retention. The resins offer protection from exposure to excessive heat and automotive fluids. Excellent for under the-hood applications, Dupli-Color Engine Enamel will perform to the most rigorous standards of racing, street rod, and vehicle restoration enthusiasts. This durable formula resists temperatures up to 500° F intermittently and produces a superior finish that will not blister, flake, crack or peel. Features EZ Touch Conical Nozzle|Maximum Heat Dissipation And High Gloss Retention|Ceramic Resins Resist Heat Up To 500° F|Dry To Touch In 30 Minutes / Handle In 1 Hour|Resistant To Oil And Other Automotive Fluids|Will Not Blister, Flake, Crack, Or Peel|Use on Engine Block And Underhood Accessories
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER 21/64", 1/2", 1/4", #2, #4 Artist Paint Brush Set, Camel Hair Bristle, Wood Handle, 12 PK (AR10105)
- WEILER 2" Chip Brush Paint Brush, China Hair Bristle, Wood Handle (97880)
- VHT Roll Bar and Chassis, Satin Black, Aerosol Spray Can, 11 Ounce (SP671)
- THOMPSONS WATERSEAL Thompsons Waterseal 24111 1.2 Gallon Multi Surface Water Seal; Clear (126971)
- DUPLI-COLOR Automotive Paint, Green, 12 oz (EDE161807)
- DUPLI-COLOR Automotive Coating, Red, 12 oz (EDA164007)
- DUPLI-COLOR Engine Paint with CERAMIC, Can (DE1612)
- DUPLI-COLOR Automotive Coating, Silver, 12 oz (EDAL1679)
- DUPLI-COLOR Automotive Coating, Black, 12 oz (EDA160007)
- DUPLI-COLOR Brake Caliper Kit, Can (BCP102)
- CAR DEALER DEPOT Vinyl, Plastic & Carpet Dye: Dark Gray (HT 450)
- Dupli-Color Automotive Paints & Primers