Shop All Automotive Spray Paints
Dupli-Color
Engine Paint with CERAMIC, Can
Mfr # DE1613
Zoro # G712336869
$11.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupli-Color
- MFR # DE1613
- Zoro # G712336869
- Country of Origin United States
- Category Automotive Spray Paints
Description
Dupli-Color Engine Enamel contains Ceramic Resins for maximum heat dissipation and gloss retention. The resins offer protection from exposure to excessive heat and automotive fluids. Excellent for under the-hood applications, Dupli-Color Engine Enamel will perform to the most rigorous standards of racing, street rod, and vehicle restoration enthusiasts. This durable formula resists temperatures up to 500° F intermittently and produces a superior finish that will not blister, flake, crack or peel. Features EZ Touch Conical Nozzle|Maximum Heat Dissipation And High Gloss Retention|Ceramic Resins Resist Heat Up To 500° F|Dry To Touch In 30 Minutes / Handle In 1 Hour|Resistant To Oil And Other Automotive Fluids|Will Not Blister, Flake, Crack, Or Peel|Use on Engine Block And Underhood Accessories
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Safety Red, Water -Based (RST203038)
- RUST-OLEUM Epoxy Activator and Finish Kit, Safety Orange, Gloss, (2) 1 gal, 125 sq ft/gal, 9100 Series (59YE61)
- HYDE Painters Tool 5-In-1, Brass (02975)
- WOOSTER 1" Varnish Paint Brush, Silver CT Polyester Bristle, Wood Handle (5222-1)
- DUPLI-COLOR Automotive Coating, Yellow, 12 oz (EDA166307)
- DUPLI-COLOR 12 oz. Gloss Ford Red Engine Enamel (EDE160507)
- DUPLI-COLOR Automotive Coating, Red, 12 oz (EDA164007)
- DUPLI-COLOR Automotive Paint, Clear, 8 oz (EBCL01257)
- DUPLI-COLOR Automotive Coating, Black, 12 oz (EDA160307)
- DUPLI-COLOR Automotive Paint, Black, 11 oz (EHVP10400)
- DUPLI-COLOR 16 oz. Gloss Chevy Orange Engine Enamel (EDE162007)
- Dupli-Color Automotive Spray Paints