Shop All Automotive Spray Paints
Dupli-Color
Engine Paint with CERAMIC, Can
Mfr # DE1612
Zoro # G612336921
product price: $12.05
/ea
$12.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # DE1612
- Zoro # G612336921
- Country of Origin United States
- Category Automotive Spray Paints
Description
Dupli-Color Engine Enamel contains Ceramic Resins for maximum heat dissipation and gloss retention. The resins offer protection from exposure to excessive heat and automotive fluids. Excellent for under the-hood applications, Dupli-Color Engine Enamel will perform to the most rigorous standards of racing, street rod, and vehicle restoration enthusiasts. This durable formula resists temperatures up to 500° F intermittently and produces a superior finish that will not blister, flake, crack or peel. Features EZ Touch Conical Nozzle|Maximum Heat Dissipation And High Gloss Retention|Ceramic Resins Resist Heat Up To 500° F|Dry To Touch In 30 Minutes / Handle In 1 Hour|Resistant To Oil And Other Automotive Fluids|Will Not Blister, Flake, Crack, Or Peel|Use on Engine Block And Underhood Accessories
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN TOOL Titan Piston Lube 8Oz (314-480)
- RUST-OLEUM Spray Paint, OSHA Safety Red, Gloss, 12 oz (1660830)
- GRACO Pump Lower with Built-in Filter, 290cc (L290C2)
- CABOT Australian Timber Oil Aerosol Transparent Mahogany Flame Oil-Based Australian Timber Oil 12 oz (140.0003459.076)
- DUPLI-COLOR Automotive Paint, Silver, 12 oz (EDE1650)
- DUPLI-COLOR 16 oz. Gloss Chevy Orange Engine Enamel (EDE162007)
- DUPLI-COLOR Automotive Coating, Gray, 12 oz (EDA161007)
- DUPLI-COLOR Automotive Coating, Black, 12 oz (EDAL1608)
- DUPLI-COLOR 12 oz. Gloss Ford Red Engine Enamel (EDE160507)
- DUPLI-COLOR Automotive Paint, White, 12 oz (EDE160207)
- CUSTOM BUILDING PRODUCTS Galhaystackpremixgrout (PMG3801-2)
- Dupli-Color Automotive Spray Paints