Shop All Automotive Spray Paints
Dupli-Color
Engine Paint with CERAMIC, Can
Mfr # DE1605
Zoro # G312336566
product price: $12.05
/ea
$12.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # DE1605
- Zoro # G312336566
- Country of Origin United States
- Category Automotive Spray Paints
Description
Dupli-Color Engine Enamel contains Ceramic Resins for maximum heat dissipation and gloss retention. The resins offer protection from exposure to excessive heat and automotive fluids. Excellent for under the-hood applications, Dupli-Color Engine Enamel will perform to the most rigorous standards of racing, street rod, and vehicle restoration enthusiasts. This durable formula resists temperatures up to 500° F intermittently and produces a superior finish that will not blister, flake, crack or peel. Features EZ Touch Conical Nozzle|Maximum Heat Dissipation And High Gloss Retention|Ceramic Resins Resist Heat Up To 500° F|Dry To Touch In 30 Minutes / Handle In 1 Hour|Resistant To Oil And Other Automotive Fluids|Will Not Blister, Flake, Crack, Or Peel|Use on Engine Block And Underhood Accessories|Engine Era Application 1961-1965
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Paint-Beige Powder (759-3735)
- PREMIER Paint Mixer, 30 in (PM72534)
- RUST-OLEUM 1 gal Floor Coating, Satin Finish, Dove Gray, Water Base (320417)
- PREMIER Benjamin Moore 2-1/2 in. Extra Stiff Angle Paint Brush (U61625-017)
- DUPLI-COLOR Automotive Paint, Gray, 12 oz (EDE161107)
- DUPLI-COLOR Automotive Coating, Red, 12 oz (EDA164007)
- DUPLI-COLOR Automotive Primer, Gray, 12 oz (EDAP16997)
- DUPLI-COLOR Automotive Paint, White, 12 oz (EDE160207)
- DUPLI-COLOR Automotive Coating, Clear, 12 oz (EDA169207)
- DUPLI-COLOR Automotive Paint, Clear, 12 oz (EHWP10307)
- VHT PAINT Use For Automotive Body Paint Repair; Classic Silver Mica Paint Code 1F7; 8 Ounce Aerosol Can (BTY1617)
- Dupli-Color Automotive Paints & Primers