Shop All Automotive Spray Paints
This Product is Discontinued
Dupli-Color
Engine Enamel, 16 Oz (Discontinued)
Mfr # DE1605
Zoro # G1197436
This Product is Discontinued
Key Features
- Application Method Aerosol
- Color Ford Red
- Color Family Reds
- Container Size 16 oz
- Finish High Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # DE1605
- Zoro # G1197436
- UPC # 026916916051
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 16 oz |
Details
Application Method | Aerosol |
Color | Ford Red |
Color Family | Reds |
Finish | High Gloss |
Net Weight | 12 oz. |
Coverage | Up to 14 sq ft |
Dry Time | 25 min |
Sub-Category | Engine Enamel |
Max. Temp. | 500 Degrees F |
Standards | Matched to OEM |
VOC Content | 0.6g/L |
Item | Engine Enamel |
Description
Engine Enamel, Ford Red, High Gloss Finish, Container Size 16 oz, Coverage Up to 14 sq ft, Dry Time 25 min, Max. Temp. 500 Degrees F, VOC Content 0.6g/L, Matched to OEM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.