Shop All Automotive Spray Paints
Dupli-Color
Automotive Primer, Gray, 12 oz
Mfr # EDAP16997
Zoro # G808396043
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 12 oz
- Color Gray
- Resin Type Lacquer
- Standards OSHA
- Dry Time 48 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # EDAP16997
- Zoro # G808396043
- UPC # 026916946997
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 12 oz |
Details
Color | Gray |
Item | Automotive Primer |
Resin Type | Lacquer |
Standards | OSHA |
Dry Time | 48 hr |
Base Type | Solvent |
Dry Time Tack Free | 30 min |
Sheen | Flat |
Surface Texture | Smooth |
Finish Texture | No Texture |
Compatible Surface Material | Fiberglass, Metal, Wood |
Resistance Properties | Corrosion Resistant |
Features | Fan Spray Nozzle |
Paint Dispensing Style | Upright |
Flammability | Flammable |
Container Type | Aerosol Can |
Coverage Area | 12 to 15 sq ft |
Minimum Application Temperature | 60 Degrees F |
Dry Time to Recoat | 24 hr |
Maximum Application Temperature | 92 Degrees F |
Sub Brand | Automotive Primer |
Coating Application | Final Coating |
Description
Automotive Primer, Base Type Solvent, Color Family Gray, Compatible Surface Material Fiberglass, Metal, Wood, Sheen Flat, Finish Texture No Texture, Resin Type Lacquer, Color Gray, Container Size 12 oz, Coverage Area 12 to 15 sq ft, Sub Brand Automotive Primer, Paint Dispensing Style Upright, Coating Application Final Coating, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr, Features Fan Spray Nozzle, Flammability Flammable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Sealer, White, Gloss, 5 gal, 200 sq ft/gal (316835)
- RUST-OLEUM Light Machine Gray, Gloss, 15 Oz (7581838)
- KRYLON Metallic Spray Paint, Gold, Metallic, 12 oz (K02770007)
- RUST-OLEUM Textured Spray Paint, Sandstone, Textured, 12 oz (7223830)
- DUPLI-COLOR Automotive Paint, Clear, 8 oz (EBCL01257)
- DUPLI-COLOR Automotive Paint, Yellow, 12 oz (EDE164207)
- DUPLI-COLOR Automotive Paint, Gold, 12 oz (EDE160407)
- DUPLI-COLOR Automotive Coating, Gray, 12 oz (EDA161007)
- DUPLI-COLOR Automotive Coating, Black, 12 oz (EDAL1608)
- DUPLI-COLOR Automotive Paint, Clear, 11 oz (EHVP11500)
- RUST-OLEUM Black Gloss, 11 oz (248918)
- Dupli-Color Automotive Spray Paints