Shop All Automotive Coatings
Dupli-Color
Automotive Primer, Gray, 1 gal
Mfr # EBG920000
Zoro # G108396057
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Dry Time 48 hr
- Resin Type Solvent-Based
- Base Type Solvent
- Container Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # EBG920000
- Zoro # G108396057
- UPC # 026916044488
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 1 gal |
Details
Item | Automotive Primer |
Color | Gray |
Dry Time | 48 hr |
Resin Type | Solvent-Based |
Base Type | Solvent |
Standards | OSHA |
Dry Time Tack Free | 1 hr |
Finish Texture | No Texture |
Maximum Application Temperature | 95 Degrees F |
Resistance Properties | Corrosion Resistant |
Compatible Surface Material | Fiberglass, Metal |
Minimum Application Temperature | 60 Degrees F |
Coverage Area | 12 to 15 sq ft |
Flammability | Not Available |
Sheen | Flat |
Surface Texture | Smooth |
Sub Brand | Professional Primer Surfacer |
Dry Time to Recoat | 24 hr |
Description
Automotive Primer, Base Type Solvent, Color Family Gray, Compatible Surface Material Fiberglass, Metal, Sheen Flat, Finish Texture No Texture, Resin Type Solvent-Based, Color Gray, Container Size 1 gal, Coverage Area 12 to 15 sq ft, Sub Brand Professional Primer Surfacer, Paint Dispensing Style Not Applicable, Dry Time 48 hr, Dry Time Tack Free 1 hr, Dry Time to Recoat 24 hr, Flammability Not Available, Maximum Application Temperature 95 Degrees F, Minimum Application Temperature 60 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGNER Wagner 520008 Exterior Paint Sprayer, 0.09 gpm (520008)
- PURDY 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle (144080330)
- OSBORN 1-1/2" Chip Paint Brush, Wood Handle (0008601700)
- GENERAL FINISHES 1 Qt Espresso Wood Stain Water-Based Penetrating Stain (WXQT)
- DUPLI-COLOR Rocker Guard, Black, 14.5 oz (ERGA10100)
- DUPLI-COLOR Automotive Finish, Clear, 1 ct (EBSP30000)
- DUPLI-COLOR Automotive Coating, Black, 16.5 oz (ETR250A07)
- DUPLI-COLOR Automotive Coating, Black, 1 ct (ETRQ254)
- DUPLI-COLOR Automotive Primer, Clear, 11 oz (ECP199)
- DUPLI-COLOR Rocker Guard, Clear, 14.5 oz (ERGA10000)
- POR-15 Rubberized Under Coating - Aerosol (49308)
- Dupli-Color Automotive Paints & Primers