Shop All Automotive Coatings
Dupli-Color
Automotive Primer, Gray, 1 ct
Mfr # EBQ910
Zoro # G808396104
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Dry Time 48 hr
- Container Size 1 ct
- Resin Type Solvent-Based
- Dry Time Tack Free 1 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dupli-Color
- MFR # EBQ910
- Zoro # G808396104
- UPC # 026916018762
- Country of Origin United States
- Category Automotive Coatings
Dimensions
Container Size | 1 ct |
Details
Item | Automotive Primer |
Color | Gray |
Dry Time | 48 hr |
Resin Type | Solvent-Based |
Dry Time Tack Free | 1 hr |
Base Type | Solvent |
Finish Texture | No Texture |
Coverage Area | 12 to 15 sq ft |
Sheen | Flat |
Maximum Application Temperature | 95 Degrees F |
Surface Texture | Smooth |
Resistance Properties | Corrosion Resistant |
Dry Time to Recoat | 24 hr |
Minimum Application Temperature | 60 Degrees F |
Sub Brand | Professional Primer Surfacer |
Compatible Surface Material | Fiberglass, Metal |
Description
Automotive Primer, Base Type Solvent, Color Family Gray, Compatible Surface Material Fiberglass, Metal, Sheen Flat, Finish Texture No Texture, Resin Type Solvent-Based, Color Gray, Container Size 1 ct, Coverage Area 12 to 15 sq ft, Sub Brand Professional Primer Surfacer, Paint Dispensing Style Not Applicable, Dry Time 48 hr, Dry Time Tack Free 1 hr, Dry Time to Recoat 24 hr, Maximum Application Temperature 95 Degrees F, Minimum Application Temperature 60 Degrees F
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE MANUFACTURING CUP LID 10002000 3000 125CC (SH289816)
- KWIK STRIP PAINT&VARNISH STRIPPER SPRAYA Klean Strip Sprayable Fast Paint and Varnish Stripper 1 gal (GKSS250)
- RUST-OLEUM Interior/Exterior Paint, Flat, BROWN, 1 qt (239083)
- VARATHANE Transparent Gloss Clear Oil-Based Triple Thick Polyurethane 11.25 oz (318292)
- DUPLI-COLOR Automotive Finish, Clear, 1 ct (EBSP30000)
- DUPLI-COLOR Automotive Coating, Black, 16.5 oz (ETR250A07)
- DUPLI-COLOR Rocker Guard, Clear, 14.5 oz (ERGA10000)
- DUPLI-COLOR Automotive Primer, Gray, 1 gal (EBG920000)
- DUPLI-COLOR Automotive Primer, Clear, 11 oz (ECP199)
- DUPLI-COLOR Automotive Coating, Blue, 1 ct (EBSP21000)
- RUST-OLEUM Sprypnt Auto Lacqr Black (253365)
- Dupli-Color Automotive Paints & Primers