Shop All Automotive Spray Paints
Dupli-Color
Automotive Paint, White, 12 oz
Mfr # EDE160207
Zoro # G808396067
original price:
$9.41
15% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Container Size 12 oz
- Dry Time Tack Free 30 min
- Resin Type Solvent-Based
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # EDE160207
- Zoro # G808396067
- UPC # 026916916020
- Country of Origin United States
- Category Automotive Spray Paints
Dimensions
Container Size | 12 oz |
Description
Automotive Paint, Base Type Solvent, Color Family White, Compatible Surface Material Metal, Sheen Gloss, Finish Texture No Texture, Resin Type Solvent-Based, Color White, Container Size 12 oz, Coverage Area 12 to 15 sq ft, Sub Brand Engine Enamel, Paint Dispensing Style Upright, Coating Application Engine Enamel, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr, Features Conical Nozzle, Will Not Blister, Flake, Crack or Peel, Flammability Flammable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER PET Recycled Plastic Paint Bucket, 1 pt (BRC)
- SEYMOUR MIDWEST 20 Oz Fluorescent Green Stripe Inverted Marking Paint, Water-Based (20-668)
- HUTCHINS MANUFACTURING HOSE ANTI-STATIC PAINTERS 35' (HU1361-3A-35)
- PREMIER 6-1/2" Mini Paint Roller Cover, 1/2" Nap, Polyester, 10 PK (65072)
- DUPLI-COLOR Automotive Coating, Black, 12 oz (EDA160307)
- DUPLI-COLOR Automotive Coating, Gray, 12 oz (EDA161007)
- DUPLI-COLOR Automotive Primer, White, 12 oz (EDAP16897)
- DUPLI-COLOR 16 oz. Gloss Clear Engine Enamel (EDE163607)
- DUPLI-COLOR Automotive Coating, Yellow, 12 oz (EDA166307)
- DUPLI-COLOR 16 oz. Gloss Cast Iron Gray Engine Enamel (EDE165107)
- MARSON Marson MAR39258 Mandrel .25-20 For 39200 (MAR39258)
- Dupli-Color Automotive Paints & Primers