Shop All Automotive Touch Up Paints
Dupli-Color
Automotive Paint, White, 0.5 fl oz
Mfr # EBUNX9107
Zoro # G608396144
product price: $11.89
/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Container Size 0.5 fl oz
- Dry Time 48 hr
- Resin Type Solvent-Based
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # EBUNX9107
- Zoro # G608396144
- UPC # 026916137104
- Country of Origin United States
- Category Automotive Touch Up Paints
Dimensions
Container Size | 0.5 fl oz |
Details
Item | Automotive Paint |
Color | White |
Dry Time | 48 hr |
Resin Type | Solvent-Based |
Standards | OSHA |
Base Type | Solvent |
Container Type | Touch-Up Pen |
Finish Texture | No Texture |
Surface Texture | Smooth |
Flammability | Not Available |
Dry Time to Recoat | 24 hr |
Compatible Surface Material | Aluminum, Fiberglass, Metal, Plastic |
Sheen | Gloss |
Sub Brand | Universal Touch Up |
Features | Needle Paint Tip Provides Precision and Control, Taper-Tip Brush Ideal for Large Coverage |
Coating Application | Chips; Minor Scratches |
Description
Automotive Paint, Base Type Solvent, Color Family White, Compatible Surface Material Aluminum, Fiberglass, Metal, Plastic, Sheen Gloss, Finish Texture No Texture, Resin Type Solvent-Based, Color White, Container Size 0.5 fl oz, Coverage Area Not Applicable, Sub Brand Universal Touch Up, Paint Dispensing Style Not Applicable, Coating Application Chips; Minor Scratches, Container Type Touch-Up Pen, Dry Time 48 hr, Dry Time to Recoat 24 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 9800 Urethane Mastic, White, 1 gal. (9892419)
- BINKS Conventional Spray Gun, Pressure, 0.110 in (2101-5111-5)
- MINWAX Wood Finish Semi-Transparent Golden Oak Oil-Based Penetrating Wood Stain 1 gal (71001000)
- PREMIER Premier Paint Roller 81048 4 - 8 ft. Stainless Steel; Internal Twist Telescoping Extension Pole (105660)
- DUPLI-COLOR Automotive Paint, Black, 8 oz (EBUN01007)
- MOTORCRAFT Touch-Up Paint, Pmpc195007207A (PMPC195007207A)
- RUST-OLEUM Auto Body Paint, Gray, 1 Qt. (253499)
- MOTORCRAFT Touch-Up Paint, Pmpc195007208A (PMPC195007208A)
- MOTORCRAFT Touch-Up Paint Pmpc195005920A, Pmpc195005920A (PMPC195005920A)
- TRUE VALUE TTB QT ALU EXT Enamel (TTB10-QT)
- EVERCOAT Black-It-Out Satin, Can (102641)
- Dupli-Color Automotive Paints & Primers