Shop All Automotive Touch Up Paints
Dupli-Color
Automotive Paint, Silver, 8 oz
Mfr # EBUN06000
Zoro # G508396022
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Container Size 8 oz
- Dry Time 48 hr
- Resin Type Lacquer
- Dry Time Tack Free 30 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dupli-Color
- MFR # EBUN06000
- Zoro # G508396022
- UPC # 026916045751
- Country of Origin United States
- Category Automotive Touch Up Paints
Dimensions
Container Size | 8 oz |
Details
Item | Automotive Paint |
Color | Silver |
Dry Time | 48 hr |
Resin Type | Lacquer |
Dry Time Tack Free | 30 min |
Standards | OSHA |
Container Type | Aerosol Can |
Base Type | Water |
Maximum Application Temperature | 95 Degrees F |
Dry Time to Recoat | 24 hr |
Sub Brand | Perfect Match |
Finish Texture | No Texture |
Coverage Area | 10 to 12 sq ft |
Coating Application | Large Touch-Ups; Vehicle Accessories |
Flammability | Not Available |
Surface Texture | Smooth |
Compatible Surface Material | Aluminum, Fiberglass, Metal, Plastic |
Sheen | Gloss |
Features | Available in OEM Exact-Match Colors, Ensures Maximum Coverage, Fan Spray Nozzle |
Paint Dispensing Style | Upright |
Minimum Application Temperature | 60 Degrees F |
Description
Automotive Paint, Base Type Water, Color Family Metallic, Compatible Surface Material Aluminum, Fiberglass, Metal, Plastic, Sheen Gloss, Finish Texture No Texture, Resin Type Lacquer, Color Silver, Container Size 8 oz, Coverage Area 10 to 12 sq ft, Sub Brand Perfect Match, Paint Dispensing Style Upright, Coating Application Large Touch-Ups; Vehicle Accessories, Container Type Aerosol Can, Dry Time 48 hr, Dry Time Tack Free 30 min, Dry Time to Recoat 24 hr
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Pressure Cup Repair Kit, For 1ZLA9 (KB-428-1)
- SIKKENS ProLuxe Cetol SRD Transparent Matte Natural Oak Oil-Based Alkyd-Oil All-in-One Stain and Finish 1 ga (SIK240-005.01)
- WOMBAT PORTAPAINT Adj. Shoulder Strap, 10 in. Lx7 in. W (5085)
- HARDLINE PRODUCTS Decal Remover, 2 oz. (G965)
- DUPLI-COLOR Automotive Paint, Black, 8 oz (EBUN01007)
- TRUE VALUE TTB QT Harv RED Enamel (TTB5-QT)
- MOTORCRAFT Touch-Up Paint Pmpc195007147A, Pmpc195007147A (PMPC195007147A)
- DUPLICOLOR HT100 0.5 oz Hot Tires Tube Paint, White (DUPHT100)
- MOTORCRAFT Touch-Up Paint Pmpc195007301A, Pmpc195007301A (PMPC195007301A)
- RUST-OLEUM QT Ford BLU BRT Paint (280153)
- MOTORCRAFT Touch-Up Paint Pmpc195007188A, Pmpc195007188A (PMPC195007188A)
- Dupli-Color Automotive Touch Up Paints